Shop All Deck Screws
Saberdrive
Deck Screw, #10 x 4 in, 18-8 Stainless Steel, Flat Head, Torx Drive, 233 PK
Mfr # 52619
Zoro # G102515225
product price: $108.99
/pk 233, $0.47/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- Screw Size #10
- Fastener Length 4 in
- Material 18-8 Stainless Steel
- Thread Style Partially Threaded
- System of Measurement Inch
Product Information
- Brand Saberdrive
- MFR # 52619
- Zoro # G102515225
- UPC # 738287526196
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #10 |
Fastener Length | 4 in |
Diameter 1 | #10 |
Length 1 | 4" |
Diameter 2 | 13/32" |
Thread Length | Partial |
Details
Head Type | Flat |
Drive | Torx |
Material | 18-8 Stainless Steel |
Thread Style | Partially Threaded |
Item | Deck Screw |
System of Measurement | Inch |
Thread Type | Double CSK |
Head Style | 6 Nibs Bugle (T-25 Star Bit) |
Point Type | Type 17 |
Style | Serrated |
Hardness | 304 |
Description
A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self Drill Screw, #8 x 2 5/8 in, Phosphate Steel Bugle Head Phillips Drive, 1600 PK (637070-BR)
- SABERDRIVE Deck Screw, #8 x 2 in, Steel, Trim Head, Torx Drive, 880 PK (52511)
- ZORO SELECT Woodruff Key, 3/8 x 1 in Key Size, 152 SAE Number, 0.422 in H, C-1035 Steel Plain, 25 PK (WWG-WKC-152)
- ZORO SELECT Wing Nut, 1/4"-20, Malleable Iron, Zinc Plated, 0.625 in Ht, 1.12 in Max Wing Span, 10 PK (0-CD-755B87-)
- SABERDRIVE Deck Screw, #8 x 2 in, Steel, Trim Head, Torx Drive, 173 PK (09328)
- SABERDRIVE Deck Screw, #10 x 3-1/2 in, Steel, Flat Head, Torx Drive, 165 PK (54012)
- SABERDRIVE Deck Screw, #10 x 2-1/2 in, Steel, Pan Head, Torx Drive, 2000 PK (09682)
- SABERDRIVE Deck Screw, #10 x 3-1/2 in, Steel, Flat Head, Torx Drive, 55 PK (52487)
- SABERDRIVE Deck Screw, #8 x 2 in, Steel, Trim Head, Torx Drive, 176 PK (52504)
- SABERDRIVE Deck Screw, #9 x 1-1/2 in, Steel, Flat Head, Torx Drive, 161 PK (50209)
- PRIMEGUARD PLUS Deck Screw, #10 x 3-1/2 in, Flat Head, Torx Drive, 433 PK (L312STT1)
- Saberdrive Deck Screws