Shop All Deck Screws
Saberdrive
Deck Screw, #10 x 4 in, 18-8 Stainless Steel, Flat Head, Torx Drive, 233 PK
Mfr # 51682
Zoro # G302517982
product price: $120.99
/pk 233, $0.52/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- Screw Size #10
- Fastener Length 4 in
- Material 18-8 Stainless Steel
- Thread Style Partially Threaded
- System of Measurement Inch
Product Information
- Brand Saberdrive
- MFR # 51682
- Zoro # G302517982
- UPC # 738287516821
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #10 |
Fastener Length | 4 in |
Diameter 1 | #10 |
Diameter 2 | 13/32" |
Length 1 | 4" |
Thread Length | Partial |
Details
Head Type | Flat |
Drive | Torx |
Material | 18-8 Stainless Steel |
Thread Style | Partially Threaded |
Item | Deck Screw |
System of Measurement | Inch |
Thread Type | Double CSK |
Head Style | 6 Nibs Bugle (T-25 Star Bit) |
Point Type | Type 17 |
Style | Serrated |
Hardness | 304 |
Description
A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Safety Pin, 18-8 Stainless Steel, Plain, 1/4 in Pin Dia, 2 1/2 in Usbl L, 3 in L (U39682.025.0250)
- ZORO SELECT Wood Screw, 1-1/2 in, Plain Nylon 10 PK (3231218150)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-3/4 in Length, 100 PK (U51050.025.0175)
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 140 mm Shaft Dia, 2 PK (M36000.140.0001)
- SABERDRIVE Deck Screw, #9 x 2 in, Steel, Torx Drive, 619 PK (56051)
- SABERDRIVE Deck Screw, #12 x 5 in, Steel, Flat Head, Torx Drive, 30 PK (51178)
- SABERDRIVE Deck Screw, #10 x 2-1/2 in, 18-8 Stainless Steel, Pan Head, Torx Drive, 2000 PK (09684)
- SABERDRIVE Deck Screw, #9 x 2-1/2 in, Steel, Flat Head, Torx Drive, 88 PK (09309)
- SABERDRIVE Deck Screw, #9 x 3 in, Steel, Flat Head, Torx Drive, 73 PK (51175)
- SABERDRIVE Deck Screw, #10 x 3 in, Steel, Pan Head, Torx Drive, 71 PK (09669)
- STARBORN No.10 x 2.75 in. Star Trim Head Epoxy Coated Carbon Steel Deck Screws & Plugs Kit (5001383)
- Saberdrive Deck Screws