Shop All Deck Screws
Saberdrive
Deck Screw, #10 x 3 in, Steel, Flat Head, Torx Drive, 1500 PK
Mfr # 52376
Zoro # G302518255
product price: $154.99
/pk 1500, $0.10/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- Screw Size #10
- Fastener Length 3 in
- Material Steel
- Finish Tan XL1500
- Application Pressure Treated Lumber
Product Information
- Brand Saberdrive
- MFR # 52376
- Zoro # G302518255
- UPC # 738287523768
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3 in |
Thread Length | Partial |
Diameter 1 | #10 |
Diameter 2 | 13/32" |
Length 1 | 3" |
Details
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Tan XL1500 |
Application | Pressure Treated Lumber |
Thread Style | Partially Threaded |
Item | Deck Screw |
System of Measurement | Inch |
Thread Type | Double CSK |
Head Style | 6 Nibs Bugle (T-25 Star Bit) |
Point Type | Type 17 |
Style | Serrated |
Description
A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 9 in L, 5 PK (N04104.050.0900)
- PRIME-LINE Axle Hat Push Nuts, 3/16 in., Zinc Plated Steel 100 Pack (9078469)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 3 in Shoulder Lg, Alloy Steel, 25 PK (SBIA0370300USA-025BX)
- ZORO SELECT Fully Threaded Stud, 7/8"-9, 3 ft, Steel, Grade 8, Plain Finish, 3 PK (2022959)
- SABERDRIVE Deck Screw, #10 x 4 in, 18-8 Stainless Steel, Flat Head, Torx Drive, 47 PK (52617)
- SABERDRIVE Deck Screw, #10 x 3-1/2 in, 18-8 Stainless Steel, Flat Head, Torx Drive, 264 PK (09616)
- SABERDRIVE Deck Screw, #10 x 4 in, Steel, Flat Head, Torx Drive, 1000 PK (09347)
- SABERDRIVE Deck Screw, #10 x 2-1/2 in, Stainless Steel, Pan Head, Torx Drive, 426 PK (09676)
- SABERDRIVE Deck Screw, #9 x 2-1/2 in, 18-8 Stainless Steel, Flat Head, Torx Drive, 258 PK (53998)
- SABERDRIVE Deck Screw, #8 x 1-5/8 in, Steel, Trim Head, Torx Drive, 221 PK (52503)
- ZORO SELECT Deck Screw, #10 x 1-5/8 in, Steel, Flat Head, Torx Drive, 200 PK (U30251.019.0162)
- Saberdrive Deck Screws