Shop All Deck Screws
Saberdrive
Deck Screw, #10 x 3-1/2 in, Steel, Flat Head, Torx Drive, 272 PK
Mfr # 52498
Zoro # G202518690
$40.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- Screw Size #10
- Fastener Length 3-1/2 in
- Material Steel
- Finish Red XL1500
- Thread Style Partially Threaded
Product Information
- Brand Saberdrive
- MFR # 52498
- Zoro # G202518690
- UPC # 738287524987
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3-1/2 in |
Thread Length | Partial |
Diameter 1 | #10 |
Length 1 | 3-1/2" |
Diameter 2 | 13/32" |
Details
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Red XL1500 |
Thread Style | Partially Threaded |
Item | Deck Screw |
System of Measurement | Inch |
Thread Type | Double CSK |
Head Style | 6 Nibs Bugle (T-25 Star Bit) |
Point Type | Type 17 |
Style | Serrated |
Description
A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size M7 , Steel Zinc Plated Finish, 100 PK (M38130.070.0001)
- ZORO SELECT M10-1.50 x 25 mm Slotted Flat Machine Screw, Zinc Plated Steel, 25 PK (M24540.100.0025)
- MIDWEST FASTENER #10-24 x 1 in Phillips Flat Machine Screw, Plain Stainless Steel, 20 PK (63703)
- HERITAGE INDUSTRIAL Cotter Pin 3/16 x 1-3/4 SS316 PL (CPS16-187-1750)
- SABERDRIVE Deck Screw, #9 x 2 in, Steel, Torx Drive, 124 PK (56041)
- SABERDRIVE Deck Screw, #12 x 5 in, Steel, Flat Head, Torx Drive, 195 PK (52610)
- SABERDRIVE Deck Screw, #9 x 4 in, Steel, Trim Head, Torx Drive, 79 PK (52507)
- SABERDRIVE Deck Screw, #12 x 6 in, Steel, Flat Head, Torx Drive, 25 PK (51179)
- SABERDRIVE Deck Screw, #12 x 6 in, Steel, Torx Drive, 25 PK (55554)
- SABERDRIVE Deck Screw, #10 x 4 in, Steel, Flat Head, Torx Drive, 1000 PK (51195)
- SABERDRIVE Deck Screw, #10 x 3 in, Steel, Pan Head, Torx Drive, 71 PK (09669)
- Saberdrive Deck Screws