Shop All Deck Screws
Saberdrive
Deck Screw, #10 x 3-1/2 in, Steel, Flat Head, Torx Drive, 272 PK
Mfr # 50305
Zoro # G402516564
product price: $38.69
/pk 272, $0.14/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- Screw Size #10
- Fastener Length 3-1/2 in
- Material Steel
- Finish Red XL1500
- Thread Style Partially Threaded
Product Information
- Brand Saberdrive
- MFR # 50305
- Zoro # G402516564
- UPC # 738287503050
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3-1/2 in |
Thread Length | Partial |
Diameter 1 | #10 |
Length 1 | 3-1/2" |
Diameter 2 | 13/32" |
Details
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Red XL1500 |
Thread Style | Partially Threaded |
Item | Deck Screw |
System of Measurement | Inch |
Thread Type | Double CSK |
Point Type | Type 17 |
Head Style | 6 Nibs Bugle (T-25 Star Bit) |
Style | Serrated |
Description
A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #4-40 Socket Head Cap Screw, Plain 316 Stainless Steel, 3/8 in Length, 100 PK (U55050.011.0037)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Nylon Plain Finish, 40 PK (17W06871)
- ZORO SELECT Spring Pin, HD Coiled, 3/8inx3in, Pln, PK5 (U39150.037.0300)
- MIDWEST FASTENER Eye Bolt 1/4", 20 in Shank, Steel, Zinc Plated, 20 PK (52304)
- SABERDRIVE Deck Screw, #9 x 1-3/4 in, 18-8 Stainless Steel, Flat Head, Torx Drive, 420 PK (53996)
- SABERDRIVE Deck Screw, #9 x 1-1/4 in, Steel, Flat Head, Torx Drive, 1030 PK (09315)
- SABERDRIVE Deck Screw, #10 x 4 in, Steel, Flat Head, Torx Drive, 1000 PK (09347)
- SABERDRIVE Deck Screw, #12 x 6 in, Steel, Torx Drive, 25 PK (55554)
- SABERDRIVE Deck Screw, #9 x 1-1/2 in, 18-8 Stainless Steel, Flat Head, Torx Drive, 167 PK (52616)
- SABERDRIVE Deck Screw, #10 x 3 in, Steel, Torx Drive, 344 PK (56053)
- DAGGERZ Deck Screw, #8 x 1 in, Steel, Flat Head, Square Drive, 10000 PK (ACQDLFLSQ08100TAN)
- Saberdrive Deck Screws