Shop All Deck Screws
Saberdrive
Deck Screw, #10 x 3-1/2 in, 316 Stainless Steel, Flat Head, Torx Drive, 53 PK
Mfr # 54821
Zoro # G102520953
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- Material 316 Stainless Steel
- Thread Style Partially Threaded
- System of Measurement Inch
- Thread Type Double CSK
- Diameter 1 #10
Product Information
- Brand Saberdrive
- MFR # 54821
- Zoro # G102520953
- UPC # 738287548211
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3-1/2 in |
Diameter 1 | #10 |
Diameter 2 | 13/32" |
Length 1 | 3-1/2" |
Thread Length | Partial |
Details
Head Type | Flat |
Drive | Torx |
Material | 316 Stainless Steel |
Thread Style | Partially Threaded |
Item | Deck Screw |
System of Measurement | Inch |
Thread Type | Double CSK |
Head Style | 6 Nibs Bugle (T-25 Star Bit) |
Point Type | Type 17 |
Hardness | 316 |
Style | Serrated |
Description
A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Woodruff Key, 5/16 x 1-1/2 in Key Size, 1012 SAE Number, 41/64 in H, Carbon Steel Plain (WKC-025)
- ZORO SELECT Undersized Key Stock, A4 Stainless Steel, Plain, 12 in L, 20 mm W, 20 mm H (WWG702020305)
- FLEXLOC Flexible Top Lock Nut, #10-32, Steel, Grade 2, Cadmium Plated, 1/16 in Ht, 200 PK (21FK-1032)
- L.H. DOTTIE 1/4"-20 x 3/4 in Combination Slotted/Square Round Machine Screw, Zinc Plated Carbon Steel, 100 PK (RMDS1434)
- SABERDRIVE Deck Screw, #10 x 3 in, 316 Stainless Steel, Flat Head, Torx Drive, 60 PK (54820)
- SABERDRIVE Deck Screw, #10 x 3-1/2 in, 316 Stainless Steel, Flat Head, Torx Drive, 263 PK (54824)
- SABERDRIVE Deck Screw, #12 x 3-1/2 in, Steel, Torx Drive, 47 PK (56046)
- SABERDRIVE Deck Screw, #9 x 2-1/2 in, Steel, Flat Head, Torx Drive, 2500 PK (52500)
- SABERDRIVE Deck Screw, #10 x 3 in, Steel, Pan Head, Torx Drive, 71 PK (09670)
- SABERDRIVE Deck Screw, #8 x 2 in, Steel, Trim Head, Torx Drive, 173 PK (09328)
- BUILDRIGHT Deck Screw, #7 x 2 in, Steel, Flat Head, Phillips Drive, 715 PK (53872)
- Saberdrive Deck Screws