Shop All Machine Screws
Saberdrive
1/4"-20 x 2 in Torx Flat Machine Screw, Black Phosphate Steel, 223 PK
Mfr # 51278
Zoro # G602523775
product price: $41.59
/pk 223, $0.19/ea
$41.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- System of Measurement Inch
- Material Steel
- Finish Black Phosphate
- Point Type Type F
Product Information
- Brand Saberdrive
- MFR # 51278
- Zoro # G602523775
- UPC # 738287512786
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Black Phosphate |
Item | Machine Screw |
Point Type | Type F |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thin Wall Self Locking Thread Insert, #10-32 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (313-332)
- MIDWEST FASTENER Internal Tooth Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 48 PK (62128)
- MIDWEST FASTENER Grade 5, 5/16"-18 Flange Bolt, Zinc Plated Steel, 1-1/2 in L, 6 PK (34787)
- ZORO SELECT Spring Pin, HD Coiled, 5/16inx2-1/4in, PK10 (U51431.031.0225)
- SABERDRIVE 1/4"-20 x 2-1/2 in Torx Flat Machine Screw, Black Phosphate Steel, 185 PK (51280)
- SABERDRIVE 5/16"-18 x 2-1/4 in Torx Flat Machine Screw, Black Phosphate Steel, 21 PK (51275)
- SABERDRIVE 1/4"-20 x 2-1/2 in Torx Flat Machine Screw, Black Phosphate Steel, 37 PK (51272)
- SABERDRIVE 5/16"-18 x 2-1/4 in Torx Flat Machine Screw, Black Phosphate 105 PK (51282)
- SABERDRIVE 1/4"-20 x 1-1/2 in Torx Flat Machine Screw, Black Phosphate Steel, 54 PK (51269)
- SABERDRIVE 5/16"-18 x 2 in Torx Flat Machine Screw, Black Phosphate Steel, 23 PK (51274)
- ZORO SELECT 1/4"-20 x 2 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51120.025.0200)
- Saberdrive Machine Screws