Shop All Machine Screws
Saberdrive
1/4"-20 x 2-1/4 in Torx Flat Machine Screw, Black Phosphate 40 PK
Mfr # 51271
Zoro # G202523557
original price:
$11.19
4% off
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- System of Measurement Inch
- Finish Black Phosphate
- Point Type Type F
Product Information
- Brand Saberdrive
- MFR # 51271
- Zoro # G202523557
- UPC # 738287512717
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 2-1/4 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Torx |
Finish | Black Phosphate |
Item | Machine Screw |
Point Type | Type F |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Flat Washer, Fits Bolt Size 1/2" , Case Hardened Steel Black Oxide Finish (Z9204U)
- ZORO SELECT External Retaining Ring, 18-8 Stainless Steel Plain Finish, 1-7/8 in Shaft Dia (WSM-187-S02)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 3/4" Dia., 7" L, Carbon Steel Zinc Plated, 20 PK (7446SD1-PWR)
- ZORO SELECT Threaded Stud, Plain Finish, 25 PK (56306)
- SABERDRIVE 5/16"-18 x 2-1/4 in Torx Flat Machine Screw, Black Phosphate 105 PK (51282)
- SABERDRIVE 1/4"-20 x 2 in Torx Flat Machine Screw, Black Phosphate 45 PK (51270)
- SABERDRIVE 1/4"-20 x 2-1/4 in Torx Flat Machine Screw, Black Phosphate 199 PK (51279)
- SABERDRIVE 1/4"-20 x 2-1/2 in Torx Flat Machine Screw, Black Phosphate Steel, 37 PK (51272)
- SABERDRIVE 1/4"-20 x 1-1/2 in Torx Flat Machine Screw, Black Phosphate Steel, 54 PK (51269)
- SABERDRIVE 1/4"-20 x 2 in Torx Flat Machine Screw, Black Phosphate Steel, 223 PK (51278)
- ZORO SELECT M4-0.70 x 35 mm Phillips Flat Machine Screw, Plain Steel, 100 PK (M24670.040.0035)
- Saberdrive Machine Screws