Shop All Machine Screws
Saberdrive
1/4"-20 x 2-1/2 in Torx Flat Machine Screw, Black Phosphate Steel, 37 PK
Mfr # 51272
Zoro # G402523500
product price: $10.69
/pk 37, $0.29/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- System of Measurement Inch
- Material Steel
- Finish Black Phosphate
- Point Type Type F
Product Information
- Brand Saberdrive
- MFR # 51272
- Zoro # G402523500
- UPC # 738287512724
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 2-1/2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Black Phosphate |
Item | Machine Screw |
Point Type | Type F |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 x 8 mm Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51320.040.0008)
- SABERDRIVE Self-Drilling Screw, 1/4" x 1-5/8 in, Gray Ruspert Steel Flat Head Torx Drive, 59 PK (51164)
- ZORO SELECT Thumb Screw, 1/4"-28 Thread Size, Round, Plain 18-8 Stainless Steel, 1/2 in Head Ht, 1/2 in Lg (Z0783-SS)
- HILLMAN Common Nail, 5/8 in L, Steel, 6 PK (122538)
- SABERDRIVE 5/16"-18 x 2-1/4 in Torx Flat Machine Screw, Black Phosphate Steel, 21 PK (51275)
- SABERDRIVE 5/16"-18 x 2 in Torx Flat Machine Screw, Black Phosphate Steel, 23 PK (51274)
- SABERDRIVE 1/4"-20 x 2-1/2 in Torx Flat Machine Screw, Black Phosphate Steel, 185 PK (51280)
- SABERDRIVE 1/4"-20 x 1 in Torx Flat Machine Screw, Black Phosphate Steel, 71 PK (51267)
- SABERDRIVE 5/16"-18 x 2 in Torx Flat Machine Screw, Black Phosphate Steel, 115 PK (51281)
- SABERDRIVE 1/4"-20 x 2 in Torx Flat Machine Screw, Black Phosphate 45 PK (51270)
- MIDWEST FASTENER 1/4"-20 x 3/8 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (07681)
- Saberdrive Machine Screws