Shop All Tube End Leveling Mounts
S & W
Square Tube End, 5/8-11 Thread
Mfr # TE2-3C
Zoro # G3206716
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Wall Size 0.12 in
- Thread Size 5/8-11
- Shape Square
- Load Capacity 2,000 lb
- Outside Dia. 2 in sq
Product Information
- Brand S & W
- MFR # TE2-3C
- Zoro # G3206716
- Country of Origin United States
- Category Tube End Leveling Mounts
Dimensions
Tube Wall Size | 0.12 in |
Thread Size | 5/8-11 |
Outside Dia. | 2 in sq |
Details
Shape | Square |
Load Capacity | 2,000 lb |
Item | Tube End |
Description
Tube End, Tube Wall Size 0.12 in, Thread Size 5/8-11, Load Capacity 2,000 lb, Shape Square, Outside Dia. 2 in sq
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X04800RD (LL1S14X04800RD)
- DAILYMAG MAGNETIC TECH - NINGBO Global Industrial Ceramic Hang-It Magnet w/ Attached Eyebolt, 95 Lbs. Pull, 6/Pack (320759)
- RANDALL 8' x 6" Wide x 1/2" High Corrugated Threshold (8 FT A-80)
- EAT-IN N183-780 4.5 Chrome Keyed Hasp Lock (EA567729)
- S & W Round Tube End, 5/8-11 Thread (TE1-1C)
- S & W Square Tube End, 1/2-13 Thread (TE1-3B)
- S & W Round Tube End, 1/2-13 Thread (TE1-1B)
- S & W Square Tube End, 1/2-13 Thread (TE2-1B)
- S & W Square Tube End, 3/8-16 Thread (TE1-2A)
- S & W Square Tube End, 1/2-13 Thread (TE1-2B)
- S & W Square Tube End, 1/2-13 Thread, Outside Dia.: 2 in sq. (TE2-3B)
- S & W Tube End Leveling Mounts