Shop All Tube End Leveling Mounts
S & W
Square Tube End, 5/8-11 Thread
Mfr # TE1-3C
Zoro # G3470126
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Wall Size 0.12 in
- Thread Size 5/8-11
- Shape Square
- Load Capacity 1,500 lb
- Outside Dia. 1 1/2 in sq
Product Information
- Brand S & W
- MFR # TE1-3C
- Zoro # G3470126
- Country of Origin United States
- Category Tube End Leveling Mounts
Dimensions
Tube Wall Size | 0.12 in |
Thread Size | 5/8-11 |
Outside Dia. | 1 1/2 in sq |
Details
Shape | Square |
Load Capacity | 1,500 lb |
Item | Tube End |
Description
Tube End, Tube Wall Size 0.12 in, Thread Size 5/8-11, Load Capacity 1,500 lb, Shape Square, Outside Dia. 1 1/2 in sq
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LLB LLB: LockMonkey: Stainless Steel Cylinder Cap Removal Tool (MK310) (LOCK MONKEY) (MNK-MK310)
- ZORO SELECT O-Ring, Dash 004, Neoprene, 0.07 In., PK100 (1BUK8)
- ZORO SELECT Piston Seal, 3 5/8 IDx4 OD, 3/16 Wx3/16 H (2JAY1)
- GENERAL TOOLS Horseshoe Magnet, 30 lb. Pull (370-6)
- S & W Square Tube End, 3/4-10 Thread (TE2-3D)
- S & W Square Tube End, 3/8-16 Thread (TE1-2A)
- S & W Square Tube End, 1/2-13 Thread (TE2-1B)
- S & W Square Tube End, 1/2-13 Thread, Outside Dia.: 2 in sq. (TE2-3B)
- S & W Round Tube End, 1/2-13 Thread (TE1-1B)
- S & W Round Tube End, 3/8-16 Thread (TE1-1A)
- ELESA Tube End Caps, 1344 lb., Black (NDX.Q-1-1/2X0,120- B 3/8-16)
- S & W Leveling Feet & Pads