Shop All Leveling Mounts
S & W Manufacturing
Level Mount, Swivel Stud, 1/4-20, 1in Base
Mfr # SSW-0A-316
Zoro # G4291244
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 1000 lb
- Thread Size 1/4"-20
- Leveling Mount Type Swiveling Stud
- Base Dia. 1 in
- Finish Stainless Steel
Product Information
- Brand S & W Manufacturing
- MFR # SSW-0A-316
- Zoro # G4291244
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 3.19 in |
Thread Size | 1/4"-20 |
Base Dia. | 1 in |
Bolt Length | 2.5 in |
Details
Item | Leveling Mount |
Load Capacity | 1000 lb |
Leveling Mount Type | Swiveling Stud |
Finish | Stainless Steel |
Includes | Locking Nut |
Construction | Stainless Steel |
Hex | 1/2 in |
Base | 316 Stainless Steel |
Base Material | 316 Stainless Steel |
Bolt Material | Stainless Steel |
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 1 in, Height 3.19 in, Load Capacity 1000 lb, Thread Size 1/4 In.-20, Construction 316 Stainless Steel, Hex 1/2 in, Includes Locking Nut, Bolt Length 2.5 in, Finish Stainless Steel, Base Material 316 Stainless Steel, Bolt Material Stainless Steel, Base 316 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Flush Pull, Solid Brass, Bronze (FP221RU10B)
- LAMP Barrel Bolt, Spring Loaded, 304 SS (BLS-60)
- BARSKA Key Box, Steel, Enamel, 5-3/4inHx1inW (AX11826)
- TRUE HARDWARE Concealed Hinges, 10 in., Steel, E-Gard Corrosion Resistant Coating (1 Pair) (TH 23088)
- S & W MANUFACTURING Level Mount, Swivel Stud, 1/4-20, 1in Base (SSW-0-316)
- S & W MANUFACTURING Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. (SSW-1A-316)
- S & W MANUFACTURING Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. (SSW-1-316)
- S & W MANUFACTURING Mighty Mount, Level Mount, 3/4-10", 5" (MM160105)
- S & W MANUFACTURING Mighty Mount, Level Mount, 3/8-16", 2" (MM5016B)
- S & W MANUFACTURING Lvling Mount, Nyl Base, 5/16-18", 1" (WG1-18-10)
- LEVEL-IT Level Mount, Swivel Stud, 3/4-10, 3in Base (NSW-4N)
- S & W Manufacturing Leveling Feet & Pads