Shop All Leveling Mounts
S & W Manufacturing
Level Mount, Swivel Stud, 1/4-20, 1in Base
Mfr # NSW-0N
Zoro # G4291183
product price: $21.85
/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.06 in
- Load Capacity 1000 lb
- Thread Size 1/4"-20
- Leveling Mount Type Swiveling Stud
- Base Dia. 1 in
Product Information
- Brand S & W Manufacturing
- MFR # NSW-0N
- Zoro # G4291183
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 2.06 in |
Thread Size | 1/4"-20 |
Base Dia. | 1 in |
Bolt Length | 1.25 in |
Details
Item | Leveling Mount |
Load Capacity | 1000 lb |
Leveling Mount Type | Swiveling Stud |
Finish | Nickel-Plated |
Includes | Locking Nut |
Construction | Steel |
Base | Steel w/ Non-Skid Pad |
Hex | 1/2 in |
Base Material | Steel |
Thrust Pad Material | Non-Skid Pad |
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 1 in, Height 2.06 in, Load Capacity 1000 lb, Thread Size 1/4 In.-20, Construction Steel, Hex 1/2 in, Includes Locking Nut, Bolt Length 1.25 in, Finish Nickel-Plated, Base Material Steel, Thrust Pad Material Non-Skid Pad, Base Steel w/ Non-Skid Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMAND ACCESS TECHNOLOGIES Command Access Power Supplies (PS1)
- SECURITRON Z-Bracket Kit, Adjustable (ZA-32/62CL)
- DELTANA Magnetic Door Holder 3" Antique Nickel (MDH30U15A)
- ZORO SELECT Torsion Spring, 360 Deg, 0.798 OD (3HPP5)
- S & W MANUFACTURING Level Mount, Swivel Stud, 5/8-11, 2-1/2 in. (SSW-3-316)
- S & W MANUFACTURING Level Mount, Boltless, 3/8-16, 1-1/14 in. (TSW-1OX)
- S & W MANUFACTURING Mighty Mount, Level Mount, 1/2-13", 5" (MM120135)
- S & W MANUFACTURING Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. (SSW-2-316)
- S & W MANUFACTURING Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. (SSW-1A-316)
- S & W MANUFACTURING Mighty Mount, Level Mount, 3/4-10", 5" (MM160105)
- S & W Level Mount, Anti-Vibe, 5/8-11, 4 in. Base (LP4-C6L)
- S & W Manufacturing Leveling Mounts