Shop All Knobs
S & W Manufacturing
Knurled Lck Knob, 316SS, Nose P, 1/4-20"
Mfr # SKLS-1-316
Zoro # G0038110
Sold in multiples of 4 for $45.96
$45.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/2"
- Material 316 stainless steel
- Style Knurled
- Thread Size 1/4-20
Product Information
- Brand S & W Manufacturing
- MFR # SKLS-1-316
- Zoro # G0038110
- Country of Origin United States
- Category Knobs
Dimensions
Diameter | 1/2" |
Thread Size | 1/4-20 |
Details
Material | 316 stainless steel |
Style | Knurled |
Item | Knurled Lck Knob,316SS,Nose P,1/4-20" |
Description
Knurled Lck Knob,316SS,Nose P,1/4-20 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT 6 in Auto-Retracting Box Opening Safety Knife, ABS, 100PK (17326)
- MORSE -44-7/8 in Heavy Duty Portable Standard Band Saw Blade, 44-7/8 in L, 1/2 in W x 0.02 in Thk, 18 TPI, (ZWEP4418W)
- BON TOOL Bon 84-821 Railroad Crayon Chalk 4"x1", -Blue(72/Pkg) (84-821)
- EXCEL BLADES #28 Concave Carving Blades, 100PK (22628IND)
- S & W MANUFACTURING Knrl Ctrl Knob Tap, Stl, 1/4-20", 1" dia. (SKT-023)
- S & W MANUFACTURING Knrl Knob Tap Thru, Stl, 5/8-11", 2.5" dia. (SKTT-031)
- S & W MANUFACTURING Knrl Knob, SS, Ream, 1/2", 2.5" (WHR-049)
- S & W MANUFACTURING Alum Clamp Knob, Stud, M6, 38mm dia., 79mm (ALHA-2M)
- S & W MANUFACTURING Knrl Knob Stud, M6, 19mm dia., 32mm, SS (MWSS-014)
- S & W MANUFACTURING Brass Ball Knob, 7/16-20", 1-3/8" dia. (BBK-046)
- INNOVATIVE COMPONENTS Ball Knob, 5/16-18 Thread Size, 0.875"L, Steel (GN5C----B1-L-21)
- S & W Manufacturing Hand Knobs and Wheels