Shop All Knobs
S & W Manufacturing
Knurled Lck Knob, 316SS, Nose P, 10-32"
Mfr # SKLS-0-316
Zoro # G0038199
product price: $10.99
/ea
Sold in multiples of 4 for $43.96
$43.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 3/8"
- Material 316 stainless steel
- Style Knurled
- Thread Size 10-32
Product Information
- Brand S & W Manufacturing
- MFR # SKLS-0-316
- Zoro # G0038199
- Country of Origin United States
- Category Knobs
Dimensions
Diameter | 3/8" |
Thread Size | 10-32 |
Details
Material | 316 stainless steel |
Style | Knurled |
Item | Knurled Lck Knob,316SS,Nose P,10-32" |
Description
Knurled Lck Knob,316SS,Nose P,10-32 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 135° NAS 907 TypeB General Purpose Aircraft Extension Drill Cleveland 3957-12 Bright HSS RHS/RHC 3/8 (C13196)
- STANLEY Stanley 92-824 69 PC. SAE/Metric Laser Etched Black Chrome Socket Set (92-824)
- WRIGHT TOOL Speeder 3/8" Drive Speeder - 16-1/2 (3445L)
- URREA 1" Drive 12-Point Short Impact Socket 1-3/8" (10022T)
- S & W MANUFACTURING Knurled Lck Knob, 316SS, Nose P, 1/4-20" (SKLS-1-316)
- S & W MANUFACTURING Knrl Knob, SS, Ream, 1/4" A:1" (WHR-043)
- S & W MANUFACTURING Knrl Knob Stud, M8, 25mm dia., 76mm, Steel (MSKS-018)
- S & W MANUFACTURING Knrl Knob Stud, 1/4-28", 3/4" dia. (WSSF-013)
- S & W MANUFACTURING Knurled Knob, Ream, Ns Screw, 5/8", 3" dia. (WHRT-052)
- S & W MANUFACTURING Knrl Knob Stud, M6, 19mm dia., 32mm, SS (MWSS-014)
- J.W. WINCO JW Winco GN6336.12-50-M10-55-40 Hand Knob (6336.12-50-M10-55-40)
- S & W Manufacturing Hand Knobs and Wheels