Shop All Knobs
S & W Manufacturing
Knurled Knob, Ream, Ns Screw, 1-4", 3/4"dia.
Mfr # WHRT-042
Zoro # G0035119
Sold in multiples of 8 for $39.92
$39.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 1/2
- Diameter 3/4"
- Knob Type Control Knob
- Material Stainless Steel
- Style Knurled
Product Information
- Brand S & W Manufacturing
- MFR # WHRT-042
- Zoro # G0035119
- Country of Origin United States
- Category Knobs
Dimensions
Base Dia. (In.) | 1/2 |
Diameter | 3/4" |
Details
Knob Type | Control Knob |
Material | Stainless Steel |
Style | Knurled |
Item | Knurled Knob,Ream,Ns Screw,1-4",3/4"dia. |
Description
Knurled Knob,Ream,Ns Screw,1-4 In.,3/4 In.dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Crimper, Overall Length 9 3/4 in, Capacity 10 to 22 AWG, Red (1005)
- PROTO Combination Wrench, Metric, 13mm Size (J1213MESB)
- BON TOOL Screed, 1 1/2" X 3 1/2" X 10 Foot Reinforced H Aluminum (22-510)
- ZORO SELECT Ball Lock Pin, Button Handle, 4" Grip L (LBR-140)
- S & W MANUFACTURING Knrl Knob Stud, 10-24", 3/4" dia., Base Dia. (In.): 1/2 (WSS-011)
- S & W MANUFACTURING Knrl Knob, SS, Ream, 1/2", 2.5" (WHR-049)
- S & W MANUFACTURING Ball Knob, Stl, 10-24", 1" dia. (SBK-033)
- S & W MANUFACTURING Ball Knob, Stl, 5/16-24", 1" dia. (SBK-038)
- S & W MANUFACTURING Alum Ball Knob, 1/2-13", 1-3/8" dia. (ABK-047)
- S & W MANUFACTURING Knurled Knob Tap, 3/8-16", 2" dia. (WTR-027)
- KIPP Adjustable Handle, Size: 2 M08X60 Zinc, Silver Metallic, Comp: Steel (K0116.2083X60)
- S & W Manufacturing Knobs