Shop All Knobs
S & W Manufacturing
Knrl Lck Knob, Stl, Nose P, 3/8-16"
Mfr # KLS-3
Zoro # G0046711
Sold in multiples of 5 for $36.45
$36.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/4"
- Material Steel
- Style Knurled
- Thread Size 3/8-16
Product Information
- Brand S & W Manufacturing
- MFR # KLS-3
- Zoro # G0046711
- Country of Origin United States
- Category Knobs
Dimensions
Diameter | 3/4" |
Thread Size | 3/8-16 |
Details
Material | Steel |
Style | Knurled |
Item | Knrl Lck Knob,Stl,Nose P,3/8-16" |
Description
Knrl Lck Knob,Stl,Nose P,3/8-16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 10 in 74 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (74 21 250 SBA)
- WESTWARD Screw Machine Drill Bit, 5/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (5TVT0)
- CRAFTSMAN Wrenches, 1/4" Standard SAE Combination (CMMT44699)
- MILWAUKEE TOOL 1-3/16" TCT Annular Cutter 2" Depth (49-59-4119)
- S & W MANUFACTURING Knurled Knob Tap, 5/8-11", 3" dia. (WTR-032)
- S & W MANUFACTURING Alum Clamp Knob, Stud, 1/4-20", 3" Stud (ALHA-2)
- S & W MANUFACTURING Knurled Lck Knob, 316SS, Nose P, 10-32" (SKLS-0-316)
- S & W MANUFACTURING Knrl Knob, Stl, Ream, 3/4"x3" (SCK-053)
- S & W MANUFACTURING Ball Knob, 303SS, 3/8-16"Thrd, 1-7/8" dia. (SSBK-049)
- S & W MANUFACTURING Knrl Ctrl Knob Tap, Stl, 3/4-10", 3" dia. (SKT-033)
- ZORO SELECT Adjustable Handle, 0.98" Screw Length (98101)
- S & W Manufacturing Knobs