Shop All Knobs
S & W Manufacturing
Knrl Knob Tap Thru, Stl, 5/16-18", 1.5"dia.
Mfr # SKTT-025
Zoro # G0046440
product price: $4.39
/ea
Sold in multiples of 10 for $43.90
$43.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 3/4
- Diameter 1-1/2"
- Knob Type Control Knob
- Material Steel
- Style Knurled
Product Information
- Brand S & W Manufacturing
- MFR # SKTT-025
- Zoro # G0046440
- Country of Origin United States
- Category Knobs
Dimensions
Base Dia. (In.) | 3/4 |
Diameter | 1-1/2" |
Thread Size | 5/16-18 |
Details
Knob Type | Control Knob |
Material | Steel |
Style | Knurled |
Item | Knrl Knob Tap Thru,Stl,5/16-18",1.5"dia. |
Description
Knrl Knob Tap Thru,Stl,5/16-18 In.,1.5 In.dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive 72 Geared Teeth Pear Head Style Hand Ratchet, 10 in L, Chrome Finish (4YP75)
- RELTON HS SERIES Relton Shank 1/2 x 7 Inch OAL, 3/4-10 TPI, 1/4 Inch Pilot Hole for 1.0 to 1-7/8 Inch Dia, 3-Flats (HS-S4)
- DEWALT 6 in. (150mm) High Performance Paddle Switch Grinder (DWE43144)
- GESIPA Cordless Blind Rivet Tool In Case With Battery And Charger, POWERBIRD (POWERBIRD)
- S & W MANUFACTURING Alum Clamp Knob, Stud, 1/2-13", 2.5" dia. (ALHA-7)
- S & W MANUFACTURING Ctrl Knob, Nose Hdle, Solid, Alum, 1" dia. (ACK-012)
- S & W MANUFACTURING Knurled Knob Tap, 5/16-18", 1.5" dia. (WTR-025)
- S & W MANUFACTURING Knrl Knob Stud, 10-32", 3/4" dia., Material: Stainless Steel (WSSF-011)
- S & W MANUFACTURING Ctrl Knob, Nose Hdle, Alum, 3/8", 2" dia. (ACK-013)
- S & W MANUFACTURING Knurled Knob Tap, 3/8-24", 1.5" dia. (WTRF-026)
- J.W. WINCO GN6335.4-SK-40-M8-40 Star Knob, Threaded Stud (6335.4-SK-40-M8-40)
- S & W Manufacturing Knobs