Shop All Knobs
S & W Manufacturing
Knrl Knob Tap Thru, Stl, 5/16-18", 1" dia.
Mfr # SKTT-024
Zoro # G0046702
product price: $3.15
/ea
Sold in multiples of 14 for $44.10
$44.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.625
- Diameter 1"
- Knob Type Control Knob
- Material Steel
- Style Knurled
Product Information
- Brand S & W Manufacturing
- MFR # SKTT-024
- Zoro # G0046702
- Country of Origin United States
- Category Knobs
Dimensions
Base Dia. (In.) | 0.625 |
Diameter | 1" |
Thread Size | 5/16-18 |
Details
Knob Type | Control Knob |
Material | Steel |
Style | Knurled |
Item | Knrl Knob Tap Thru,Stl,5/16-18",1" dia. |
Description
Knrl Knob Tap Thru,Stl,5/16-18 In.,1 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Model 300 Complete Power Threading Machine & Oiler Set, Item 15682, Portable, 38 RPM (300 Complete)
- DASCO CHISEL BRICK SET 7X4"" (437-0)
- WERA Torsion Bit, Metric, 1/4", Hex, 1.2mm, 1" (05056176001)
- ZORO SELECT End Mill, Uncoated, 0.500" Shank dia. (RFA30500)
- S & W MANUFACTURING Alum Clamp Knob, Ns Stud, 5/8-11", 3" dia. (ALH-14T)
- S & W MANUFACTURING Ctrl Knob, Nose Hdle, Alum, 3/8", 2" dia. (ACK-013)
- S & W MANUFACTURING Knrl Ctrl Knob, M8, 38mm dia., 25mm (MWTR-025)
- S & W MANUFACTURING Knrl Knob Tap Thru, Stl, 3/8-24", 2" dia. (SKTTF-027)
- S & W MANUFACTURING Knurled Lck Knob, 316SS, Nose P, 10-32" (SKLS-0-316)
- S & W MANUFACTURING Knrl Knob, Stl, Ream, 1/2"x2" (SCK-048)
- ZORO SELECT Adjustable Handle, 0.39" Screw Length (MA-48098)
- S & W Manufacturing Knobs