Shop All Knobs
S & W Manufacturing
Knrl Knob Tap Thru, Stl, 1/4-28", 3/4" dia.
Mfr # SKTTF-022
Zoro # G0046529
product price: $2.65
/ea
Sold in multiples of 16 for $42.40
$42.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 1/2
- Diameter 3/4"
- Knob Type Control Knob
- Material Steel
- Style Knurled
Product Information
- Brand S & W Manufacturing
- MFR # SKTTF-022
- Zoro # G0046529
- Country of Origin United States
- Category Knobs
Dimensions
Base Dia. (In.) | 1/2 |
Diameter | 3/4" |
Thread Size | 1/4-28 |
Details
Knob Type | Control Knob |
Material | Steel |
Style | Knurled |
Item | Knrl Knob Tap Thru,Stl,1/4-28",3/4" dia. |
Description
Knrl Knob Tap Thru,Stl,1/4-28 In.,3/4 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C62028)
- OSG Spiral Point Tap, Plug, 3 Flutes (12700600)
- K-TOOL INTERNATIONAL T-10 Replacement Bit, 100 Pack (KTI-18810)
- STAHLWILLE TOOLS Parallel jaw self grip wrench L.250 mm head bright nickel-plated handles bright nickel-plated (65622250)
- S & W MANUFACTURING Alum Clamp Knob, Stud, 1/4-20", 1.5" dia. (ALHA-1)
- S & W MANUFACTURING Alum Ball Knob, 10-24", 1" dia. (ABK-033)
- S & W MANUFACTURING Knrl Ctrl Knob Tap, Stl, 3/8-24", 1.5" dia. (SKTF-026)
- S & W MANUFACTURING Alum Clamp Knob, Stud, 1/2-13", 2.5" dia. (ALHA-7)
- S & W MANUFACTURING Alum Clamp Knob, Stud, M8, 51mm dia., 45mm (ALHA-3M)
- S & W MANUFACTURING Knrl Knob Tap Thru, SS, 1/4-28", 1" dia. (WTRTF-023)
- DAVIES Pointed Control Knob, 1/4" Thread Size, 0.76"L, GP Phenolic (1520-S)
- S & W Manufacturing Hand Knobs and Wheels