Shop All Knobs
S & W Manufacturing
Knrl Knob Tap Thru, SS, 3/4-10", 3" dia.
Mfr # WTRT-033
Zoro # G0044919
Sold in multiples of 2 for $54.98
$54.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 1-3/4
- Diameter 3"
- Knob Type Control Knob
- Material Stainless Steel
- Style Knurled
Product Information
- Brand S & W Manufacturing
- MFR # WTRT-033
- Zoro # G0044919
- Country of Origin United States
- Category Knobs
Dimensions
Base Dia. (In.) | 1-3/4 |
Diameter | 3" |
Thread Size | 3/4-10 |
Details
Knob Type | Control Knob |
Material | Stainless Steel |
Style | Knurled |
Item | Knrl Knob Tap Thru,SS,3/4-10",3" dia. |
Description
Knrl Knob Tap Thru,SS,3/4-10 In.,3 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Squeezer Die, 3/8 Dia, 7/16, Flat Head (SQ-3-06)
- KRAFT TOOL Red Powder Coated Al Swaged But, 6 ft. (CC289SRC)
- INGERSOLL-RAND Impact Wrench Gasket (230-36)
- MAKITA Jig Saw Blade, T Shank, HCS, 3-7/8" x 9TPI, 5/pk (792463-1)
- S & W MANUFACTURING Knrl Knob, Stl, Ream, Nose Screw, 3/8", 1.5" (SCKT-046)
- S & W MANUFACTURING Knrl Knob Stud, 5/16-18", 1" dia., 1.75"Std (WSS-017)
- S & W MANUFACTURING Knrl Knob Stud, 5/16-24", 1" dia. (SKSF-017)
- S & W MANUFACTURING Knrl Knob Stud, 1/4-28", 1" dia., 3" Std, Base Dia. (In.): 0.625 (SKSF-016)
- S & W MANUFACTURING Knrl Knob Stud, 1/4-28", 1" dia., 1.75" Std (WSSF-015)
- S & W MANUFACTURING Ctrl Knob, Nose Hdle, Alum, 3/8", 2" dia. (ACK-013)
- ZORO SELECT Adjustable Handle, 0.47" Screw Length (MA-28021)
- S & W Manufacturing Hand Knobs and Wheels