Shop All Knobs
S & W Manufacturing
Knrl Knob Tap Thru, SS, 1/4-28", 1" dia.
Mfr # WTRTF-023
Zoro # G0044867
product price: $5.89
/ea
Sold in multiples of 7 for $41.23
$41.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.625
- Diameter 1"
- Knob Type Control Knob
- Material Stainless Steel
- Style Knurled
Product Information
- Brand S & W Manufacturing
- MFR # WTRTF-023
- Zoro # G0044867
- Country of Origin United States
- Category Knobs
Dimensions
Base Dia. (In.) | 0.625 |
Diameter | 1" |
Thread Size | 1/4-28 |
Details
Knob Type | Control Knob |
Material | Stainless Steel |
Style | Knurled |
Item | Knrl Knob Tap Thru,SS,1/4-28",1" dia. |
Description
Knrl Knob Tap Thru,SS,1/4-28 In.,1 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARTU Tungstn Carbide Grit File, 8", Flat/Coarse (02959)
- GOLDBLATT Goldblatt G05511 11 x 4 in. Curved Drywall Trowel (395517)
- MITUTOYO Cfc-80"Gu (552-195-10)
- WESTWARD 3/4 in Drive, 23mm 6 pt Metric Socket, 6 Points (10E319)
- S & W MANUFACTURING Alum Clamp Knob, Ns Stud, 1/4-20", 1" dia. (ALH-2T)
- S & W MANUFACTURING Knrl Knob, Ream, Ns Scrw, 5/16", 1-1/2", dia. (WHRT-045)
- S & W MANUFACTURING Knrl Knob Stud, 10-24", 3/4" dia., Base Dia. (In.): 1/2 (WSS-011)
- S & W MANUFACTURING Ball Knob, 303SS, 3/8-16"Thrd, 1-3/8" dia. (SSBK-044)
- S & W MANUFACTURING Knurled Lck Knob, 316SS, Nose P, 1/4-20" (SKLS-1-316)
- S & W MANUFACTURING Ball Knob, Stl, 10-24", 1" dia. (SBK-033)
- KIPP Palm Grip, DIN 6335, D=3/8-16 D1= 50 H=34, Style D, Tapped and Drilled, Stainless Steel Polished (K0146.4050A42)
- S & W Manufacturing Knobs