Shop All Knobs
S & W Manufacturing
Knrl Knob Stud, M6, 19mm dia., 19mm, Steel
Mfr # MSKS-013
Zoro # G0043589
product price: $3.79
/ea
Sold in multiples of 11 for $41.69
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 13mm
- Diameter 19mm
- Knob Type Control Knob
- Material Steel
- Screw Length 19mm
Product Information
- Brand S & W Manufacturing
- MFR # MSKS-013
- Zoro # G0043589
- Country of Origin United States
- Category Knobs
Dimensions
Base Dia. (In.) | 13mm |
Diameter | 19mm |
Screw Length | 19mm |
Thread Size | M6 |
Details
Knob Type | Control Knob |
Material | Steel |
Style | Knurled |
Item | Knrl Knob Stud,M6,19mm dia.,19mm,Steel |
Description
Knrl Knob Stud,M6,19mm dia.,19mm,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER RUSSELL Round Point Thin Skiver 4-7/8 In (75310)
- LYNDEX-NIKKEN Collet, R8, 16mm (820-016)
- HHIP 3/4 X 10" Shank S-SCLCR12-3 Indexable Boring Bar With Insert (1001-0029)
- SOLA MAG POCKET LEVEL W/CLIP 3IN1 FOCUS6 (LSGOM)
- S & W MANUFACTURING Knrl Knob, SS, Ream, 5/16", 1.5" (WHR-045)
- S & W MANUFACTURING Knurled Lck Knob, 316SS, P, 3/8-16" (SWKLS-3-316)
- S & W MANUFACTURING Knrl Knob Tap Thru, SS, 10-24" (WTRT-021)
- S & W MANUFACTURING Alum Clamp Knob, Ns Stud, Solid, 1.5" dia. (ALH-4)
- S & W MANUFACTURING Knrl Knob Stud, 5/16-24", 1" dia. (SKSF-017)
- S & W MANUFACTURING Knrl Ctrl Knob Tap, Stl, 3/4-10", 3" dia. (SKT-033)
- J.W. WINCO GN5334-60-M12-50 Hand Knob (12N50E17)
- S & W Manufacturing Hand Knobs and Wheels