Shop All Knobs
S & W Manufacturing
Knrl Knob Stud, M6, 19mm dia., 19mm, SS
Mfr # MWSS-013
Zoro # G0043598
product price: $7.79
/ea
Sold in multiples of 6 for $46.74
$46.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 13mm
- Diameter 19mm
- Knob Type Control Knob
- Material Stainless Steel
- Screw Length 19mm
Product Information
- Brand S & W Manufacturing
- MFR # MWSS-013
- Zoro # G0043598
- Country of Origin United States
- Category Knobs
Dimensions
Base Dia. (In.) | 13mm |
Diameter | 19mm |
Screw Length | 19mm |
Thread Size | M6 |
Details
Knob Type | Control Knob |
Material | Stainless Steel |
Style | Knurled |
Item | Knrl Knob Stud,M6,19mm dia.,19mm,SS |
Description
Knrl Knob Stud,M6,19mm dia.,19mm,SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Extension Bar 75mm 1/2 Sq. Drive (4760-75)
- LENOX Hole Saw, Bi-Metal, Dia 4-1/8 (3006666L)
- LINK HANDLES Handle Machnst Hmmr 16In Lgth (65581)
- IRWIN BOLT GRIP 5PC BASE SET (394001)
- S & W MANUFACTURING Alum Ball Knob, 3/8-24", 1-3/8" dia. (ABK-045)
- S & W MANUFACTURING Alum Clamp Knob, Stud, M6, 38mm dia., 79mm (ALHA-2M)
- S & W MANUFACTURING Knrl Knob Stud, M6, 19mm dia., 19mm, Steel (MSKS-013)
- S & W MANUFACTURING Knrl Knob Stud, M10, 51mm dia., 44mm, Steel (MSKS-024)
- S & W MANUFACTURING Knurled Non Lock Knob, P, 3/8-16", (SWKNL-3)
- S & W MANUFACTURING Knrl Ctrl Knob Tap, Stl, 1/2-20", 2.5" dia. (SKTF-029)
- INNOVATIVE COMPONENTS Knurled Knob, 8-32 Thread Size, 5/8"L, Zinc Plated (GN820625K1--N22)
- S & W Manufacturing Knobs