Shop All Knobs
S & W Manufacturing
Knrl Knob Stud, M10, 38mm dia., 44mm, Steel
Mfr # MSKS-022
Zoro # G0043333
product price: $5.89
/ea
Sold in multiples of 6 for $35.34
$35.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 19mm
- Diameter 38mm
- Knob Type Control Knob
- Material Steel
- Screw Length 44mm
Product Information
- Brand S & W Manufacturing
- MFR # MSKS-022
- Zoro # G0043333
- Country of Origin United States
- Category Knobs
Dimensions
Base Dia. (In.) | 19mm |
Diameter | 38mm |
Screw Length | 44mm |
Thread Size | M10 |
Details
Knob Type | Control Knob |
Material | Steel |
Style | Knurled |
Item | Knrl Knob Stud,M10,38mm dia.,44mm,Steel |
Description
Knrl Knob Stud,M10,38mm dia.,44mm,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAT 14-in-1 Multi-Tool with Sheath (980104)
- DRILLCO 30MM-3.50 4FL BOTTOM TAP - 2800 (28A300AB)
- TE-CO Ball Plunger, PK 10 (69011X01)
- DRILLCO 7/16, Extra Length Drill 18" OAL (1318A128)
- S & W MANUFACTURING Knrl Ctrl Knob Tap, Stl, 3/4-10", 3" dia. (SKT-033)
- S & W MANUFACTURING Knrl Knob Stud, M6, 19mm dia., 19mm, SS (MWSS-013)
- S & W MANUFACTURING Knrl Knob, Stl, Ream, 3/8"x2" (SCK-047)
- S & W MANUFACTURING Knrl Knob Tap Thru, Stl, 5/16-18", 1" dia. (SKTT-024)
- S & W MANUFACTURING Alum Clamp Knob, Nose Stud, M10, 51mm dia. (ALH-23MT)
- S & W MANUFACTURING Knrl Knob Stud, 5/8-11", 2.5"dia., 1.75"Std (SKS-031)
- ZORO SELECT Star Knob, 1.25" Diameter, Screw L 0.39" (M-65021)
- S & W Manufacturing Knobs