Shop All Knobs
S & W Manufacturing
Knrl Knob Stud, 5/8-11", 2.5"dia., 1.75"Std
Mfr # SKS-031
Zoro # G0043248
Sold in multiples of 4 for $46.76
$46.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 1-1/2
- Diameter 2-1/2"
- Knob Type Control Knob
- Material Steel
- Screw Length 1-3/4"
Product Information
- Brand S & W Manufacturing
- MFR # SKS-031
- Zoro # G0043248
- Country of Origin United States
- Category Knobs
Dimensions
Base Dia. (In.) | 1-1/2 |
Diameter | 2-1/2" |
Screw Length | 1-3/4" |
Thread Size | 5/8-11 |
Details
Knob Type | Control Knob |
Material | Steel |
Style | Knurled |
Item | Knrl Knob Stud,5/8-11",2.5"dia.,1.75"Std |
Description
Knrl Knob Stud,5/8-11 In.,2.5 In.dia.,1.75 In.Std
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA 3/8 in Drive Insulated Socket 10 mm, Hex, Metric (31510)
- ZORO SELECT 1/8" Carbide 118 Deg. Jobber Length Drill Bit (450-101250)
- KO-KEN Socket 20mm Surface 31mm 3/8 Sq. Drive (3410M-20)
- GEARWRENCH 9-1/2" Heavy-Duty Interchangeable Tip Convertible Snap Ring Pliers (2012D)
- S & W MANUFACTURING Knrl Knob Stud, 1/4-28", 1" dia., 3" Std, Base Dia. (In.): 0.625 (SKSF-016)
- S & W MANUFACTURING Knrl Knob Stud, 10-32", 3/4" dia., 1" Std, Material: Stainless Steel (WSSF-012)
- S & W MANUFACTURING Ball Knob, Stl, 10-32", 3/4" dia. (SBK-032)
- S & W MANUFACTURING Knrl Knob Stud, 5/16-24", 1.5" dia., 3" Std, Diameter: 1-1/2" (WSSF-021)
- S & W MANUFACTURING Knrl Knob, SS, Ream, 1/4" A:1" (WHR-043)
- S & W MANUFACTURING Knrl Knob Tap Thru, Stl, 3/8-24", 1.5" dia. (SKTTF-026)
- INNOVATIVE COMPONENTS Rounded T Knob, 5/16-18 Thread Size, 1.375"L, Steel (GN5C----TR6--22)
- S & W Manufacturing Knobs