Shop All Knobs
S & W Manufacturing
Knrl Knob Stud, 3/8-24", 2" dia.
Mfr # SKSF-024
Zoro # G0043202
product price: $7.99
/ea
Sold in multiples of 5 for $39.95
$39.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 1
- Diameter 2"
- Knob Type Control Knob
- Material Steel
- Screw Length 1-3/4"
Product Information
- Brand S & W Manufacturing
- MFR # SKSF-024
- Zoro # G0043202
- Country of Origin United States
- Category Knobs
Dimensions
Base Dia. (In.) | 1 |
Diameter | 2" |
Screw Length | 1-3/4" |
Thread Size | 3/8-24 |
Details
Knob Type | Control Knob |
Material | Steel |
Style | Knurled |
Item | Knrl Knob Stud,3/8-24",2" dia. |
Description
Knrl Knob Stud,3/8-24 In.,2 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Arbor Hole Unified Wheel, 1/4"x1/4", PK40 (66261014902)
- X-ACTO Blade, Bulk Pack 100, #16 (EPIX616)
- HUSQVARNA Diamond Saw Blade, Dry Cutting Type (FLX6.5-3000)
- MILWAUKEE TOOL 11/16 in. x 22 in. SHOCKWAVE Lineman's Fiberglass Drill Bit (48-13-7805)
- S & W MANUFACTURING Brass Ball Knob, 1/2-13", 1-3/8" dia. (BBK-047)
- S & W MANUFACTURING Knrl Knob Stud, M8, 25mm dia., 44mm, SS (MWSS-017)
- S & W MANUFACTURING Knrl Knob Stud, 5/16-18", 1.5" dia. (SKS-019)
- S & W MANUFACTURING Knrl Ctrl Knob, Solid Hub, 1-1/2" dia., 1" (SCK-150)
- S & W MANUFACTURING Alum Ball Knob, 10-24", 1" dia. (ABK-033)
- S & W MANUFACTURING Ctrl Knob, Nose Hdle, Alum, 5/8", 3" dia. (ACK-015)
- S & W MANUFACTURING Knurled Knob Tap, 1/2-13", 2.5" dia. (WTR-029)
- S & W Manufacturing Hand Knobs and Wheels