Shop All Knobs
S & W Manufacturing
Knrl Knob Stud, 3/8-16", 2" dia.
Mfr # SKS-024
Zoro # G0043029
product price: $7.19
/ea
Sold in multiples of 5 for $35.95
$35.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 1
- Diameter 2"
- Knob Type Control Knob
- Material Steel
- Screw Length 1-3/4"
Product Information
- Brand S & W Manufacturing
- MFR # SKS-024
- Zoro # G0043029
- Country of Origin United States
- Category Knobs
Dimensions
Base Dia. (In.) | 1 |
Diameter | 2" |
Screw Length | 1-3/4" |
Thread Size | 3/8-16 |
Details
Knob Type | Control Knob |
Material | Steel |
Style | Knurled |
Item | Knrl Knob Stud,3/8-16",2" dia. |
Description
Knrl Knob Stud,3/8-16 In.,2 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 9 3/4 in End Cutting Nipper Uninsulated (99 01 250)
- JONARD TOOLS Extraction Tool, Size 20, 6 In L, Red (R-4601)
- WALTER Spiral Point Tap Taper, 4 Flutes (P21360-M30X2)
- STANLEY FMHT73561 SNIP LONG STRAIGHT AVIATION (14-566)
- S & W MANUFACTURING Knurled Non Lck Knob, 303SS, Ns P, 1/2-13" (SKNL-4)
- S & W MANUFACTURING Knrl Knob Stud, 10-32", 3/4" dia., 1" Std, Material: Stainless Steel (WSSF-012)
- S & W MANUFACTURING Knrl Knob Std, 5/16-24", 1.5"dia., 1.75"Std (WSSF-019)
- S & W MANUFACTURING Knrl Ctrl Knob Tap, Stl, 3/8-16", 1.5" dia. (SKT-026)
- S & W MANUFACTURING Knrl Ctrl Knob, Sld Hub, 2-1/2"dia., 1-1/2" (SCK-250)
- S & W MANUFACTURING Knrl Knob, Stl, Ream, 3/8"x2" (SCK-047)
- KIPP Star Grip, Similar To DIN 6336, D=10-32X20, D1= 25 H=16, External Thread, Thermoplastic Black (K0154.4A1X20)
- S & W Manufacturing Knobs