Shop All Knobs
S & W Manufacturing
Knrl Knob Stud, 1/4-20", 3/4" dia., 3/4"Std
Mfr # SKS-013
Zoro # G0042590
Sold in multiples of 16 for $47.84
$47.84
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Base Dia. (In.) 1/2
- Diameter 3/4"
- Knob Type Control Knob
- Material Steel
- Screw Length 3/4"
Product Information
- Brand S & W Manufacturing
- MFR # SKS-013
- Zoro # G0042590
- Country of Origin United States
- Category Knobs
Dimensions
Base Dia. (In.) | 1/2 |
Diameter | 3/4" |
Screw Length | 3/4" |
Thread Size | 1/4-20 |
Details
Knob Type | Control Knob |
Material | Steel |
Style | Knurled |
Item | Knrl Knob Stud,1/4-20",3/4" dia.,3/4"Std |
Description
Knrl Knob Stud,1/4-20 In.,3/4 In. dia.,3/4 In.Std
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILDE FLUSH FASTENER 6-3/4" ANGLE NOSE SLIP JOINT PLIERS-POLISHED-BULK (G251FP.NP/BB)
- JONARD TOOLS RJ45 & RJ11/12 Modular Pass-through Crimper with Tail Crimping Slots (UC-4511)
- JOHNSON LEVEL & TOOL Combo Square, 6 in L, in/mm Graduations (406EM-S)
- PRECISION TWIST DRILL HSS Steam Oxide 118° Taper Shank Drill Jobber ANSI 5/8 inch (020040)
- S & W MANUFACTURING Knurled Lck Knob, 316SS, Nose P, 1/2-13" (SKLS-4-316)
- S & W MANUFACTURING Knurled Lck Knob, 316SS, P, 3/8-16" (SWKLS-3-316)
- S & W MANUFACTURING Ctrl Knob, Nose Hdle, SS, 3/8-16", 2" dia. (SAK-024)
- S & W MANUFACTURING Knrl Knob Stud, M5, 19mm dia., 25mm, Steel (MSKS-012)
- S & W MANUFACTURING Alum Clamp Knob, Stud, 3/8-16", 3" Stud (ALHA-6)
- S & W MANUFACTURING Alum Clamp Knb, Ns Stud, 5/16-18", 1.5"dia. (ALH-5T)
- BIG HORN 7-Star Insert Thread 3/8-16, PK 5 (19706B-5PK)
- S & W Manufacturing Hand Knobs and Wheels