Shop All Knobs
S & W Manufacturing
Knrl Knob, SS, Ream, 1/4" A:1"
Mfr # WHR-043
Zoro # G0044541
Sold in multiples of 7 for $38.43
$38.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.625
- Diameter 1"
- Knob Type Control Knob
- Material Stainless Steel
- Style Knurled
Product Information
- Brand S & W Manufacturing
- MFR # WHR-043
- Zoro # G0044541
- Country of Origin United States
- Category Knobs
Dimensions
Base Dia. (In.) | 0.625 |
Diameter | 1" |
Details
Knob Type | Control Knob |
Material | Stainless Steel |
Style | Knurled |
Item | Knrl Knob,SS,Ream,1/4" A:1" |
Description
Knrl Knob,SS,Ream,1/4 In. A:1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Locking C-Clamp, 10", 3-1/8Cap, 2-1/4Throat (2FDC9)
- PROTO Metric L Key, 4 mm Tip Size, 2 33/64 in Long, 24 mm Short (J46314)
- BLACK & DECKER Brush (400814-00)
- WESTWARD 1/2 in Drive Impact Socket 11/16 in Size 6 pt Standard Depth, Black Oxide (5MR99)
- S & W MANUFACTURING Brass Ball Knob, 1/4-20", 1-3/8" dia. (BBK-039)
- S & W MANUFACTURING Alum Clamp Knob, Stud, M6, 38mm dia., 79mm (ALHA-2M)
- S & W MANUFACTURING Knrl Ctrl Knob, M6, 25mm dia., 19mm (MWTR-023)
- S & W MANUFACTURING Knurled Knob Tap, 5/16-18", 1.5" dia. (WTR-025)
- S & W MANUFACTURING Alum Ball Knob, 10-24", 1" dia. (ABK-033)
- S & W MANUFACTURING Ball Knob, Stl, 3/8-16", 1-7/8" dia. (SBK-049)
- GAMPAK Sigma Engineered Solutions ProConnex 3/4 in. D Zinc-Plated Steel 1 Hole Strap , 3PK (49901)
- S & W Manufacturing Hand Knobs and Wheels