Shop All Knobs
S & W Manufacturing
Knrl Ctrl Knob Tap, Stl, 3/8-16", 2" dia.
Mfr # SKT-027
Zoro # G0046048
product price: $6.19
/ea
Sold in multiples of 7 for $43.33
$43.33
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Base Dia. (In.) 1
- Diameter 2"
- Knob Type Control Knob
- Material Steel
- Style Knurled
Product Information
- Brand S & W Manufacturing
- MFR # SKT-027
- Zoro # G0046048
- Country of Origin United States
- Category Knobs
Dimensions
Base Dia. (In.) | 1 |
Diameter | 2" |
Thread Size | 3/8-16 |
Details
Knob Type | Control Knob |
Material | Steel |
Style | Knurled |
Item | Knrl Ctrl Knob Tap,Stl,3/8-16",2" dia. |
Description
Knrl Ctrl Knob Tap,Stl,3/8-16 In.,2 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Pistol Grip Air Gun, 12" Extension (U75XT012AA2)
- KRAFT TOOL Edger w/3/4"Groover Bit, 6" x 8" 1/2"R (CC663BT)
- STARRETT Pin Vise, 0-.040 In, PVC Handle (166A)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC #1 (11125)
- S & W MANUFACTURING Knrl Knob Stud, 10-32", 3/4" dia., Material: Stainless Steel (WSSF-011)
- S & W MANUFACTURING Ball Knob, 303SS, 1/4-20"Thrd, 1" dia. (SSBK-035)
- S & W MANUFACTURING Alum Clamp Knob, Stud, M6, 38mm dia., 79mm (ALHA-2M)
- S & W MANUFACTURING Brass Ball Knob, 7/16-20", 1-3/8" dia. (BBK-046)
- S & W MANUFACTURING Ball Knob, 303SS, 10-24"Thrd, 3/4" dia. (SSBK-031)
- S & W MANUFACTURING Knrl Ctrl Knob Tap, Stl, 1/2-20", 2.5" dia. (SKTF-029)
- KIPP Adjustable Handle, Modern Design, Sz. 5, 5/8-11X45, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.5A66X45)
- S & W Manufacturing Knobs