Shop All Knobs
S & W Manufacturing
Knrl Ctrl Knob, M10, 51mm dia., 29mm
Mfr # MWTR-027
Zoro # G0042189
Sold in multiples of 4 for $38.36
$38.36
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Base Dia. (In.) 25mm
- Diameter 51mm
- Knob Type Control Knob
- Material Steel
- Style Knurled
Product Information
- Brand S & W Manufacturing
- MFR # MWTR-027
- Zoro # G0042189
- Country of Origin United States
- Category Knobs
Dimensions
Base Dia. (In.) | 25mm |
Diameter | 51mm |
Thread Size | M10 |
Details
Knob Type | Control Knob |
Material | Steel |
Style | Knurled |
Item | Knrl Ctrl Knob,M10,51mm dia.,29mm |
Description
Knrl Ctrl Knob,M10,51mm dia.,29mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, #36 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48736)
- KLEIN TOOLS Bearing-Assisted Open Pocket Knife (44213)
- MAKITA 36V (18V X2) LXT® Brushless 7-1/4” Circular Saw (XSH06Z)
- VEGA Hex 5/32 Power Bit x 2-3/4 (170H1064A)
- S & W MANUFACTURING Ctrl Knob, Nose Hdle, Alum, 3/8", 2" dia. (ACK-013)
- S & W MANUFACTURING Knrl Ctrl Knob, M8, 38mm dia., 25mm (MWTR-025)
- S & W MANUFACTURING Knurled Lck Knob, 316SS, Nose P, 1/2-13" (SKLS-4-316)
- S & W MANUFACTURING Knurled Non Lck Knob, 303SS, Ns P, 1/2-13" (SKNL-4)
- S & W MANUFACTURING Knrl Knob Stud, M8, 38mm dia., 76mm, Steel (MSKS-021)
- S & W MANUFACTURING Ball Knob, Stl, 5/8-18", 1-7/8" dia. (SBK-055)
- KIPP Adjustable Handle, Modern Design, Sz. 0, M04X35, Die Cast Zinc Black Satin, Comp: Steel (K0122.0041X35)
- S & W Manufacturing Hand Knobs and Wheels