Shop All Knobs
S & W Manufacturing
Ctrl Knob, Nose Hdle, Solid, Alum, 3" dia.
Mfr # ACK-016
Zoro # G0041577
product price: $3.89
/ea
Sold in multiples of 11 for $42.79
$42.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 1.25
- Diameter 3"
- Knob Type Control Knob
- Material Aluminum
- Style Knurled
Product Information
- Brand S & W Manufacturing
- MFR # ACK-016
- Zoro # G0041577
- Country of Origin United States
- Category Knobs
Dimensions
Base Dia. (In.) | 1.25 |
Diameter | 3" |
Details
Knob Type | Control Knob |
Material | Aluminum |
Style | Knurled |
Item | Ctrl Knob,Nose Hdle,Solid,Alum,3" dia. |
Description
Ctrl Knob,Nose Hdle,Solid,Alum,3 In. dia.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOJO TOOLS Micro Scrapers Kit (MST2-3KIT3-CEL)
- BURNDY Type U Crimping Die, Brown (U34RT)
- HASSAY SAVAGE CO Collard Bushing, # I, ID10mm, L 1-1/8 In (22110)
- STAHLWILLE TOOLS Striking face open ended Wrench Size 41 mm L.235 mm (42040041)
- S & W MANUFACTURING Alum Clamp Knob, Ns Stud, Solid, 1.5" dia. (ALH-4)
- S & W MANUFACTURING Knrl Knob Stud, 3/8-24", 2" dia. (SKSF-024)
- S & W MANUFACTURING Knrl Ctrl Knob Tap, Stl, 3/4-10", 3" dia. (SKT-033)
- S & W MANUFACTURING Knrl Knob Stud, M8, 25mm dia., 76mm, Steel (MSKS-018)
- S & W MANUFACTURING Knrl Knob Stud, 5/8-11", 2.5"dia., 1.75"Std (SKS-031)
- S & W MANUFACTURING Knrl Ctrl Knob, Solid Hub, 2" dia., 1-1/8" (SCK-200)
- MIDWEST FASTENER #4 Red Plastic Round Thumb Screw Knobs 5PK (70907)
- S & W Manufacturing Hand Knobs and Wheels