Shop All Knobs
S & W Manufacturing
Ctrl Knob, Nose Hdle, Solid, Alum, 1" dia.
Mfr # ACK-012
Zoro # G0041559
product price: $3.29
/ea
Sold in multiples of 14 for $46.06
$46.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 1/2
- Diameter 1"
- Knob Type Control Knob
- Material Aluminum
- Style Knurled
Product Information
- Brand S & W Manufacturing
- MFR # ACK-012
- Zoro # G0041559
- Country of Origin United States
- Category Knobs
Dimensions
Base Dia. (In.) | 1/2 |
Diameter | 1" |
Details
Knob Type | Control Knob |
Material | Aluminum |
Style | Knurled |
Item | Ctrl Knob,Nose Hdle,Solid,Alum,1" dia. |
Description
Ctrl Knob,Nose Hdle,Solid,Alum,1 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GS TOOLING TG150 Collet Chuck Nut (534764)
- KIPP Indexing Plunger D1= 3/8-24, D=5, Style C, Lockout Type wo Locknut, Steel Hardened (K0339.3105AL)
- G.L. HUYETT Rivet Nut Hand Tool 1/4-20 (BTIT-RNHT-2520/B1)
- WILLIAMS Williams Combo Ratchet Wrench Set, 1/4-3/4", 9 pcs. (WS-1120NRC)
- S & W MANUFACTURING Knrl Knob Tap Thru, Stl, 5/8-11", 2.5" dia. (SKTT-031)
- S & W MANUFACTURING Knurled Knob Tap, 5/16-18", 1" dia. (WTR-024)
- S & W MANUFACTURING Knurled Lck Knob, 303SS, P, 3/8-16" (SWKLS-3)
- S & W MANUFACTURING Knrl Knob Tap Thru, SS, 10-24" (WTRT-021)
- S & W MANUFACTURING Knrl Knob Std, 5/16-24", 1.5"dia., 1.75"Std (WSSF-019)
- S & W MANUFACTURING Knrl Knob Stud, 3/8-24", 1.5" dia., 3" Std, Material: Steel (SKSF-023)
- KIPP Palm Grip, DIN 6335, D1= 50, D=10 H=34, Style B, Drilled Through, Stainless Steel Polished (K0146.2050102)
- S & W Manufacturing Hand Knobs and Wheels