Shop All Knobs
S & W Manufacturing
Ctrl Knob, Nose Hdle, Alum, 3/8-16", 2" dia.
Mfr # ACK-024
Zoro # G0041848
product price: $8.29
/ea
Sold in multiples of 5 for $41.45
$41.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.8125
- Diameter 2"
- Knob Type Control Knob
- Material Aluminum
- Style Knurled
Product Information
- Brand S & W Manufacturing
- MFR # ACK-024
- Zoro # G0041848
- Country of Origin United States
- Category Knobs
Dimensions
Base Dia. (In.) | 0.8125 |
Diameter | 2" |
Thread Size | 3/8-16 |
Details
Knob Type | Control Knob |
Material | Aluminum |
Style | Knurled |
Item | Ctrl Knob,Nose Hdle,Alum,3/8-16",2" dia. |
Description
Ctrl Knob,Nose Hdle,Alum,3/8-16 In.,2 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/16" HSS Polished Jobber Length Drill Bit, Shank Type: Round (D/AP5/16)
- HANSEN GLOBAL 1/2" SAE 3-Row Socket Tray, Green (12033)
- NANUK CASES Yellow Carrying Case, 19.9"L x 16.1"W x 10.1"D, Material: Lightweight NK-7 Polypropylene (933-1004)
- KLEIN TOOLS 7/16-Inch Coated Nut Driver, 3-Inch Hollow Shaft (640-7/16)
- S & W MANUFACTURING Ball Knob, Stl, 1/2-13", 1-3/8" dia. (SBK-047)
- S & W MANUFACTURING Knrl Ctrl Knob Tap, Stl, 1/4-20", 1" dia. (SKT-023)
- S & W MANUFACTURING Knrl Knob Stud, M10, 38mm dia., 76mm, SS (MWSS-023)
- S & W MANUFACTURING Ball Knob, Stl, 5/8-18", 1-7/8" dia. (SBK-055)
- S & W MANUFACTURING Alum Clamp Knob, Stud, M10, 64mm dia., 45mm (ALHA-5M)
- S & W MANUFACTURING Alum Ball Knob, 1/2-20", 1-3/8" dia. (ABK-048)
- S & W MANUFACTURING Knrl Knob Tap Thru, SS, 10-24" (WTRT-021)
- S & W Manufacturing Knobs