Shop All Knobs
S & W Manufacturing
Brass Knrl, Non Lck Knob Nose P, 5/8-11"
Mfr # BKNL-5
Zoro # G0040682
product price: $13.25
/ea
Sold in multiples of 3 for $39.75
$39.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1-1/4"
- Material Brass
- Style Knurled
- Thread Size 5/8-11
Product Information
- Brand S & W Manufacturing
- MFR # BKNL-5
- Zoro # G0040682
- Country of Origin United States
- Category Knobs
Dimensions
Diameter | 1-1/4" |
Thread Size | 5/8-11 |
Details
Material | Brass |
Style | Knurled |
Item | Brass Knrl,Non Lck Knob Nose P,5/8-11" |
Description
Brass Knrl,Non Lck Knob Nose P,5/8-11 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chucking Reamer, 3/4 In., 8 Flute, HSS (11V399)
- PROTO Retaining Ring Plier Set, Convertible (J360BK)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2122MD)
- SUPERIOR PARTS Aftermarket Cylinder O-Ring (C) for Hitachi N5010A, N5008AC / AC2 / ACP, NV45 Nailers, PK 2 (SP 877-125)
- S & W MANUFACTURING Ball Knob, 303SS, 3/8-16"Thrd, 1-7/8" dia. (SSBK-049)
- S & W MANUFACTURING Knurled Knob Tap, 3/8-24", 1.5" dia. (WTRF-026)
- S & W MANUFACTURING Knrl Knob Stud, 10-24", 3/4" dia., Base Dia. (In.): 1/2 (WSS-011)
- S & W MANUFACTURING Knurled Knob Tap, 5/16-24", 1.5" dia. (WTRF-025)
- S & W MANUFACTURING Ctrl Knob, Nose Hdle, SS, 1/2-13", 2" dia. (SAK-025)
- S & W MANUFACTURING Knrl Knob Stud, 1/4-20", 1" dia., 3" Std, Material: Steel (SKS-016)
- KIPP Adjustable Handle, Low Profile, Size: 2, 1/4-20 Zinc, Black Satin, Comp: Stainless Steel (K0738.2A21)
- S & W Manufacturing Knobs