Shop All Knobs
S & W Manufacturing
Brass Knrl, Lck Knob Nose P, 3/8-16"
Mfr # BKLS-3
Zoro # G0040560
Sold in multiples of 5 for $40.75
$40.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/4"
- Material Brass
- Style Knurled
- Thread Size 3/8-16
Product Information
- Brand S & W Manufacturing
- MFR # BKLS-3
- Zoro # G0040560
- Country of Origin United States
- Category Knobs
Dimensions
Diameter | 3/4" |
Thread Size | 3/8-16 |
Details
Material | Brass |
Style | Knurled |
Item | Brass Knrl,Lck Knob Nose P,3/8-16" |
Description
Brass Knrl,Lck Knob Nose P,3/8-16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 1-3/8" Glass Protection Nozzle (PR00000028)
- WESTWARD Curved-Claw Hammer, Hickory, 13 Oz (6DWG8)
- AIRLOC Vibe Iso Pad 6 In x 6 In, PK4 (D140)
- WHEELER-REX Drilling Machine, 3/4" and 1" BSPT (8300)
- S & W MANUFACTURING Knrl Knob Stud, M10, 38mm dia., 76mm, SS (MWSS-023)
- S & W MANUFACTURING Alum Clamp Knob, Stud, M6, 38mm dia., 45mm (ALHA-1M)
- S & W MANUFACTURING Knurled Non Lock Knob, P, 3/8-16", (SWKNL-3)
- S & W MANUFACTURING Knrl Knob Stud, 5/16-18", 1" dia., 1.75"Std (WSS-017)
- S & W MANUFACTURING Knrl Knob Tap Thru, SS, 3/4-10", 3" dia. (WTRT-033)
- S & W MANUFACTURING Knrl Knob Tap Thru, SS, 10-24" (WTRT-021)
- KIPP Wing Grip D=M06 A=50, H=24, Form: K, Plastic Black, Comp: Steel, Blue-Passivated, Cap: Red (K0274.1066)
- S & W Manufacturing Knobs