Shop All Knobs
S & W Manufacturing
Ball Knob, Stl, 7/16-20", 1-3/8" dia.
Mfr # SBK-046
Zoro # G0045591
product price: $5.15
/ea
Sold in multiples of 8 for $41.20
$41.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1-3/8"
- Knob Type Ball Knob
- Material Steel
- Style Ball Knob
- Thread Size 7/16-20
Product Information
- Brand S & W Manufacturing
- MFR # SBK-046
- Zoro # G0045591
- Country of Origin United States
- Category Knobs
Dimensions
Diameter | 1-3/8" |
Thread Size | 7/16-20 |
Details
Knob Type | Ball Knob |
Material | Steel |
Style | Ball Knob |
Item | Ball Knob,Stl,7/16-20'',1-3/8" dia. |
Description
Ball Knob,Stl,7/16-20'',1-3/8 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC 1/2 Inch Air Drill, Keyless Chuck, 1.01 HP / 750 W, Torque 14.2 ft. lbf / 19.3 Nm - 900 RPM (CP1117P09)
- FREUD Non-ferrous Materials, 12 (LCL12108NFP)
- YG-1 TOOL CO Solid Carbide Drill w/Coolant, 11.1 dia. (DH408111)
- GEARWRENCH 3/8" Drive Hex Bit Metric Socket 5mm (80426)
- S & W MANUFACTURING Knurled Lck Knob, 316SS, P, 1/4-20" (SWKLS-1-316)
- S & W MANUFACTURING Knurled Knob Tap, 1/2-13", 2" dia. (WTR-028)
- S & W MANUFACTURING Knrl Knob Stud, 1/4-28", 3/4" dia. (WSSF-013)
- S & W MANUFACTURING Ball Knob, 303SS, 10-24"Thrd, 1" dia. (SSBK-033)
- S & W MANUFACTURING Knurled Knob, Ream, Ns Screw, 5/8", 3" dia. (WHRT-052)
- S & W MANUFACTURING Ctrl Knob, Nose Hdle, Alum, 5/8", 3" dia. (ACK-015)
- KIPP Wing Grip D=M06 A=38, H=18, Form: K, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.0906)
- S & W Manufacturing Knobs