Shop All Knobs
S & W Manufacturing
Ball Knob, Stl, 5/16-24", 1" dia.
Mfr # SBK-038
Zoro # G0045293
product price: $3.15
/ea
Sold in multiples of 14 for $44.10
$44.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1"
- Knob Type Ball Knob
- Material Steel
- Style Ball Knob
- Thread Size 5/16-24
Product Information
- Brand S & W Manufacturing
- MFR # SBK-038
- Zoro # G0045293
- Country of Origin United States
- Category Knobs
Dimensions
Diameter | 1" |
Thread Size | 5/16-24 |
Details
Knob Type | Ball Knob |
Material | Steel |
Style | Ball Knob |
Item | Ball Knob,Stl,5/16-24",1" dia. |
Description
Ball Knob,Stl,5/16-24 In.,1 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Square Turning Insert, Square, 3/8 in, SPMR, 1/32 in, Carbide (SPMR322ENF-AC830P)
- DEWALT 7/16" x 6" Drill Bit Premium Percussion (DW5234)
- MILWAUKEE TOOL Super Sawzall 24T 6L Torch Sawzall Blades, 5PK (ML48-00-5786)
- SPYDER Hole Saw, Tungsten Carbide Tipped, 3-1/2In (600038CF)
- S & W MANUFACTURING Knrl Knob Tap Thru, SS, 3/8-16", 1.5" dia. (WTRT-026)
- S & W MANUFACTURING Knurled Knob, Ream, Ns Screw, 5/8", 3" dia. (WHRT-052)
- S & W MANUFACTURING Alum Clamp Knob, Nose Stud, M10, 51mm dia. (ALH-23MT)
- S & W MANUFACTURING Alum Ball Knob, 10-32", 1" dia. (ABK-034)
- S & W MANUFACTURING Knurled Knob Tap, 1/2-13", 2" dia. (WTR-028)
- S & W MANUFACTURING Ctrl Knob, Nose Hdle, Alum, 5/8", 3" dia. (ACK-015)
- INNOVATIVE COMPONENTS Ball Knob Soft Touch, 3/8-16 Thread Size, 1.75"L, Steel (GN6C----B7SL-21)
- S & W Manufacturing Hand Knobs and Wheels