Shop All Knobs
S & W Manufacturing
Ball Knob, Stl, 1/4-20", 1" dia.
Mfr # SBK-035
Zoro # G0045418
product price: $2.85
/ea
Sold in multiples of 14 for $39.90
$39.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1"
- Knob Type Ball Knob
- Material Steel
- Style Ball Knob
- Thread Size 1/4-20
Product Information
- Brand S & W Manufacturing
- MFR # SBK-035
- Zoro # G0045418
- Country of Origin United States
- Category Knobs
Dimensions
Diameter | 1" |
Thread Size | 1/4-20 |
Details
Knob Type | Ball Knob |
Material | Steel |
Style | Ball Knob |
Item | Ball Knob,Stl,1/4-20",1" dia. |
Description
Ball Knob,Stl,1/4-20 In.,1 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER Pipe Threading and Cutting Machines, 1/2 in to 2 in, Rod: No Rod Bolt: 1/4 in to 1-1/2 in (63005)
- BAND-IT Band Clamp Tool, 3/16 - 3/4 In Cap (C00369)
- WESTWARD Transfer Punch Set, #1 to #60, 60 Pc (22N851)
- KNIPEX Crimping Dies, Crimping Die for Insulate (97 49 19)
- S & W MANUFACTURING Alum Clamp Knob, Ns Stud, Solid, 1.5" dia. (ALH-4)
- S & W MANUFACTURING Alum Clamp Knob, Nose Stud, Solid, 3" dia. (ALH-13)
- S & W MANUFACTURING Knrl Knob Stud, 5/16-24", 1.5" dia., 3" Std, Diameter: 1-1/2" (WSSF-021)
- S & W MANUFACTURING Knrl Ctrl Knob, M8, 38mm dia., 25mm (MWTR-025)
- S & W MANUFACTURING Knrl Knob Stud, 1/4-20", 3/4" dia., 3/4"Std (SKS-013)
- S & W MANUFACTURING Knrl Knob Stud, 1/4-20", 3/4" dia. (WSS-013)
- INNOVATIVE COMPONENTS Star Knob, 1/4-20 Thread Size, 1"L, Thru Tap, Steel (GN4C----5SA--21)
- S & W Manufacturing Hand Knobs and Wheels