Shop All Knobs
S & W Manufacturing
Ball Knob, 303SS, 10-24"Thrd, 3/4" dia.
Mfr # SSBK-031
Zoro # G0033770
product price: $5.49
/ea
Sold in multiples of 7 for $38.43
$38.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/4"
- Knob Type Ball Knob
- Material Stainless Steel
- Style Ball Knob
- Thread Size 10-24
Product Information
- Brand S & W Manufacturing
- MFR # SSBK-031
- Zoro # G0033770
- Country of Origin United States
- Category Knobs
Dimensions
Diameter | 3/4" |
Thread Size | 10-24 |
Details
Knob Type | Ball Knob |
Material | Stainless Steel |
Style | Ball Knob |
Item | Ball Knob,303SS,10-24"Thrd,3/4" dia. |
Description
Ball Knob,303SS,10-24 In.Thrd,3/4 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Caulking Trowel, 3/8 x 6-5/8 in, Steel (BL763PF)
- WESTWARD Mill File, Smooth Cut, Rect, 8 In L (10Z714)
- FREUD Radius Round Nose Bit, 1/16 (18-100)
- SUNEX 3/4" Drive Impact Socket 6 (450714)
- S & W MANUFACTURING Knrl Knob Stud, 3/8-24", 1.5" dia., 3" Std, Material: Steel (SKSF-023)
- S & W MANUFACTURING Alum Clamp Knob, Stud, M10, 64mm dia., 45mm (ALHA-5M)
- S & W MANUFACTURING Knrl Knob Tap Thru, SS, 10-24" (WTRT-021)
- S & W MANUFACTURING Knurled Knob Tap, 5/16-18", 1.5" dia. (WTR-025)
- S & W MANUFACTURING Knurled Knob Tap, 3/8-24", 1.5" dia. (WTRF-026)
- S & W MANUFACTURING Knrl Knob Tap Thru, Stl, 5/8-11", 2.5" dia. (SKTT-031)
- J.W. WINCO GN726.2-34-B6-S-1 Knurled Control Knob (6MF61/S1)
- S & W Manufacturing Knobs