Shop All Knobs
S & W Manufacturing
Alum Clamp Knob, Stud, M8, 51mm dia., 45mm
Mfr # ALHA-3M
Zoro # G0039599
product price: $6.99
/ea
Sold in multiples of 5 for $34.95
$34.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Base Dia. (In.) 21mm
- Diameter 51mm
- Knob Type Clamp Knob
- Material Aluminum
- Screw Length 45mm
Product Information
- Brand S & W Manufacturing
- MFR # ALHA-3M
- Zoro # G0039599
- Country of Origin United States
- Category Knobs
Dimensions
Base Dia. (In.) | 21mm |
Diameter | 51mm |
Screw Length | 45mm |
Thread Size | M8 |
Details
Knob Type | Clamp Knob |
Material | Aluminum |
Item | Alum Clamp Knob,Stud,M8,51mm dia.,45mm |
Description
Alum Clamp Knob,Stud,M8,51mm dia.,45mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, Bottoming, 3 (1986408)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 7/32 (C23840)
- OX TOOLS Pro 5"x2" Margin Trowel - OX Grip (OX-P013405)
- SUPER TOOL 3/16" Carbide-Tipped 118 Deg. Jobber Length Drill Bit (50380)
- S & W MANUFACTURING Alum Clamp Knob, Nose Stud, M8, 38mm Stud (ALH-20MT)
- S & W MANUFACTURING Knrl Knob Stud, M6, 19mm dia., 19mm, Steel (MSKS-013)
- S & W MANUFACTURING Knrl Knob Tap Thru, Stl, 5/16-18", 1.5"dia. (SKTT-025)
- S & W MANUFACTURING Knrl Knob Stud, 1/4-28", 1" dia., 3" Std, Base Dia. (In.): 0.625 (SKSF-016)
- S & W MANUFACTURING Alum Ball Knob, 1/2-20", 1-7/8" dia. (ABK-053)
- S & W MANUFACTURING Alum Clamp Knb, Ns Stud, 5/16-18", 1.5"dia. (ALH-5T)
- NOBLES/TENNANT KNOB - STAR KNOB THRU HOLE 5/16 THREAD (1011094)
- S & W Manufacturing Hand Knobs and Wheels