Shop All Knobs
S & W Manufacturing
Alum Clamp Knob, Stud, 3/8-16"
Mfr # ALHA-5
Zoro # G0039763
product price: $11.35
/ea
Sold in multiples of 5 for $56.75
$56.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 1
- Diameter 2-1/2"
- Knob Type Clamp Knob
- Material Aluminum
- Screw Length 1-3/4"
Product Information
- Brand S & W Manufacturing
- MFR # ALHA-5
- Zoro # G0039763
- Country of Origin United States
- Category Knobs
Dimensions
Base Dia. (In.) | 1 |
Diameter | 2-1/2" |
Screw Length | 1-3/4" |
Thread Size | 3/8-16 |
Details
Knob Type | Clamp Knob |
Material | Aluminum |
Item | Alum Clamp Knob,Stud,3/8-16" |
Description
Alum Clamp Knob,Stud,3/8-16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 6"/150mm/Fraction Electronic Caliper (4100-3506)
- DRILLCO 1-1/4, High Sp Fl 1/2" SH NITRO Construction Reamer (428N216-132)
- QLT BY MARSHALLTOWN Rebar Bender, 5/8 Cap, 34 In L, Steel, Red (14739)
- DIABLO Diamond Saw Blade, Metal, 4-1/2" Dia. (DDD045DIA101F)
- S & W MANUFACTURING Alum Ball Knob, 10-24", 1" dia. (ABK-033)
- S & W MANUFACTURING Knurled Lck Knob, 316SS, Nose P, 1/2-13" (SKLS-4-316)
- S & W MANUFACTURING Knrl Knob Stud, 1/2-13", 2" dia., 3" Std, Base Dia. (In.): 1 (WSS-027)
- S & W MANUFACTURING Knrl Ctrl Knob, M8, 38mm dia., 25mm (MWTR-025)
- S & W MANUFACTURING Knrl Ctrl Knob, Solid Hub, 2" dia., 1-1/8" (SCK-200)
- S & W MANUFACTURING Alum Clamp Knb, Nose Stud, Tthru, M8, 38mm (ALH-20MTT)
- ELESA Brass boss, threaded pass-through hole, VB.639/100 FP-M16 (VB.639-FP)
- S & W Manufacturing Knobs