Shop All Knobs
S & W Manufacturing
Alum Clamp Knb, Ns Stud, 5/16-18", 1.5"dia.
Mfr # ALH-5T
Zoro # G0039842
product price: $5.19
/ea
Sold in multiples of 8 for $41.52
$41.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.625
- Diameter 1-1/2"
- Knob Type Clamp Knob
- Material Aluminum
- Thread Size 5/16-18
Product Information
- Brand S & W Manufacturing
- MFR # ALH-5T
- Zoro # G0039842
- Country of Origin United States
- Category Knobs
Dimensions
Base Dia. (In.) | 0.625 |
Diameter | 1-1/2" |
Thread Size | 5/16-18 |
Details
Knob Type | Clamp Knob |
Material | Aluminum |
Item | Alum Clamp Knb,Ns Stud,5/16-18",1.5"dia. |
Description
Alum Clamp Knb,Ns Stud,5/16-18 In.,1.5 In.dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOR GUARD Sanding Block, 6", Disk Sandpaper (RK-1)
- PROTO 1/2" Drive, SAE 2-1/2" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J5380CF)
- DEWALT Aviation Snip Set, Left/Right/Straight, 10 in, Forged steel (DWHT14676)
- GREAT NECK 12-In Adjustable Wrench, Clam Shell (AW12C)
- S & W MANUFACTURING Knurled Knob Tap, 1/2-13", 2" dia. (WTR-028)
- S & W MANUFACTURING Knrl Knob Stud, 1/4-20", 3/4" dia., 3/4"Std (SKS-013)
- S & W MANUFACTURING Knrl Knob Stud, 5/16-18", 1.5" dia., 3" Std, Material: Steel (SKS-021)
- S & W MANUFACTURING Ctrl Knob, Nose Hdle, SS, 1/2-20", 2" dia. (SAK-025B)
- S & W MANUFACTURING Ctrl Knob, Nose Hdle, SS, 1/2-13", 2" dia. (SAK-025)
- S & W MANUFACTURING Ball Knob, Stl, 10-32", 1" dia. (SBK-034)
- KIPP Knurled Knob, Thermoplastic, Black, D= 3/8-16X20, D1= 34, H= 36, Comp: Stainless Steel, Cap: Black (K0247.03A4X20)
- S & W Manufacturing Hand Knobs and Wheels