Shop All Knobs
S & W Manufacturing
Alum Ball Knob, 1/4-28", 1" dia.
Mfr # ABK-036
Zoro # G0039188
product price: $4.15
/ea
Sold in multiples of 10 for $41.50
$41.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1"
- Knob Type Ball Knob
- Material Aluminum
- Style Ball Knob
- Thread Size 1/4-28
Product Information
- Brand S & W Manufacturing
- MFR # ABK-036
- Zoro # G0039188
- Country of Origin United States
- Category Knobs
Dimensions
Diameter | 1" |
Thread Size | 1/4-28 |
Details
Knob Type | Ball Knob |
Material | Aluminum |
Style | Ball Knob |
Item | Alum Ball Knob,1/4-28",1" dia. |
Description
Alum Ball Knob,1/4-28 In.,1 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 7/8 6 Point 38mm 1/2 Sq. Drive (14400A-7/8)
- BIG HORN 24 Inch Flexible Curve (19049)
- BONDHUS 1/4" Ball End Blade - Extra Long Length (3612)
- PERFORMANCE TOOL PIPE WRENCH 18""X2-1/8"" (W1133-18B)
- S & W MANUFACTURING Ball Knob, Stl, 5/8-18", 1-7/8" dia. (SBK-055)
- S & W MANUFACTURING Ball Knob, 303SS, 1/2-20"Thrd, 1-3/8" dia. (SSBK-048)
- S & W MANUFACTURING Ctrl Knob, Nose Hdle, Alum, 3/8-24", 2" dia. (ACK-024B)
- S & W MANUFACTURING Knurled Lck Knob, 316SS, Nose P, 10-32" (SKLS-0-316)
- S & W MANUFACTURING Brass Ball Knob, 5/16-24", 1" dia. (BBK-038)
- S & W MANUFACTURING Knrl Knob, Stl, Ream, Nose Screw, 3/8", 1.5" (SCKT-046)
- ELESA Zinc-plated steel threaded stud, VC.192/40 p-M8x25 (VC.192-p)
- S & W Manufacturing Knobs