Shop All Knobs
S & W Manufacturing
Alum Ball Knob, 1/2-20", 1-7/8" dia.
Mfr # ABK-053
Zoro # G0039133
product price: $9.85
/ea
Sold in multiples of 4 for $39.40
$39.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1-7/8"
- Knob Type Ball Knob
- Material Aluminum
- Style Ball Knob
- Thread Size 1/2-20
Product Information
- Brand S & W Manufacturing
- MFR # ABK-053
- Zoro # G0039133
- Country of Origin United States
- Category Knobs
Dimensions
Diameter | 1-7/8" |
Thread Size | 1/2-20 |
Details
Knob Type | Ball Knob |
Material | Aluminum |
Style | Ball Knob |
Item | Alum Ball Knob,1/2-20",1-7/8" dia. |
Description
Alum Ball Knob,1/2-20 In.,1-7/8 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLATT Black Blow-Molded Case, 10-1/2"L x 7"W x 3-3/4"D (208)
- STURTEVANT RICHMONT Torque Wrnch, Pre-Set, 3/4" Ratchet (810151)
- BETA Tool Box, Steel, Orange, 21-1/2 in W x 8 in D (021200002)
- BURNDY Long-Barrel Splice, 1/0 AWG Wire Gauge (YS25)
- S & W MANUFACTURING Ball Knob, 303SS, 1/2-13"Thrd, 1-3/8" dia. (SSBK-047)
- S & W MANUFACTURING Knurled Knob Tap, 5/16-18", 1.5" dia. (WTR-025)
- S & W MANUFACTURING Ctrl Knob, Nose Hdle, Solid, Alum, 1" dia. (ACK-012)
- S & W MANUFACTURING Knurled Knob Tap, 3/8-24", 1.5" dia. (WTRF-026)
- S & W MANUFACTURING Brass Ball Knob, 3/8-24", 1-3/8" dia. (BBK-045)
- S & W MANUFACTURING Knurled Knob Tap, 5/8-18", 2.5" dia. (WTRF-031)
- INNOVATIVE COMPONENTS Rounded T Knob, Short Tip, 1/2" Tip Dia., 0.560"L (GI1/2S2.25-BTR6)
- S & W Manufacturing Hand Knobs and Wheels