Shop All Knobs
S & W Manufacturing
Alum Ball Knob, 10-32", 1" dia.
Mfr # ABK-034
Zoro # G0039337
product price: $3.69
/ea
Sold in multiples of 10 for $36.90
$36.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1"
- Knob Type Ball Knob
- Material Aluminum
- Style Ball Knob
- Thread Size 10-32
Product Information
- Brand S & W Manufacturing
- MFR # ABK-034
- Zoro # G0039337
- Country of Origin United States
- Category Knobs
Dimensions
Diameter | 1" |
Thread Size | 10-32 |
Details
Knob Type | Ball Knob |
Material | Aluminum |
Style | Ball Knob |
Item | Alum Ball Knob,10-32",1" dia. |
Description
Alum Ball Knob,10-32 In.,1 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP .233" Pilot Drill Chuck Key For 3/8" Chucks (3070-0045)
- WILTON 403,400 Series C-Clamp, 0"-3" Jaw, 2-1/2" (14228)
- WRIGHT TOOL 1" Drive 45 Geared Teeth Round Head Style Hand Ratchet, 30" L, Chrome Finish (8400)
- DRILL AMERICA 21/32" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO21/32)
- S & W MANUFACTURING Knrl Ctrl Knob Tap, Stl, 3/8-24", 1.5" dia. (SKTF-026)
- S & W MANUFACTURING Knurled Knob Tap, 3/8-24", 1.5" dia. (WTRF-026)
- S & W MANUFACTURING Ball Knob, Stl, 1/2-20", 1-7/8" dia. (SBK-053)
- S & W MANUFACTURING Knrl Knob Stud, 1/4-28", 3/4" dia. (WSSF-013)
- S & W MANUFACTURING Alum Clamp Knb, Ns Std, Tthru, M6, 25mm dia. (ALH-17MTT)
- S & W MANUFACTURING Knurled Knob Tap, 1/4-28", 1" dia. (WTRF-023)
- KIPP Star Grip, DIN 6336 Similar, D=3/8-16X40, D1= 40, External Thread, Steel, Black Plastic, Cap Yellow (K0155.4A47X40)
- S & W Manufacturing Hand Knobs and Wheels