Shop All Knobs
S & W Manufacturing
Alum Ball Knob, 10-24", 3/4" dia.
Mfr # ABK-031
Zoro # G0039328
product price: $3.29
/ea
Sold in multiples of 13 for $42.77
$42.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/4"
- Knob Type Ball Knob
- Material Aluminum
- Style Ball Knob
- Thread Size 10-24
Product Information
- Brand S & W Manufacturing
- MFR # ABK-031
- Zoro # G0039328
- Country of Origin United States
- Category Knobs
Dimensions
Diameter | 3/4" |
Thread Size | 10-24 |
Details
Knob Type | Ball Knob |
Material | Aluminum |
Style | Ball Knob |
Item | Alum Ball Knob,10-24",3/4" dia. |
Description
Alum Ball Knob,10-24 In.,3/4 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS General Purpose Square Screwdriver #1 Round (661)
- 5IVE STAR GEAR Knife/Saw Combo, 2-In-1 (5647)
- SK PROFESSIONAL TOOLS 1/4 in Drive Torx(R) Plus Socket SAE T10 Tip, 2 3/4 in L (42940)
- XCELITE 3/32 in Dia Screwdriver Tip for R3322, 2 in L (R3322N)
- S & W MANUFACTURING Knrl Ctrl Knob, Solid Hub, 1" dia., 3/4" (SCK-100)
- S & W MANUFACTURING Knurled Knob Tap, 5/8-11", 3" dia. (WTR-032)
- S & W MANUFACTURING Alum Clamp Knob, Nose Stud, M8, 38mm Stud (ALH-20MT)
- S & W MANUFACTURING Alum Clamp Knob, Ns Stud, 5/8-11", 3" dia. (ALH-14T)
- S & W MANUFACTURING Ball Knob, Stl, 5/16-24", 1" dia. (SBK-038)
- S & W MANUFACTURING Alum Clamp Knob, Stud, M12, 64mm dia., 76mm (ALHA-8M)
- KIPP Wing Grip, Mini, D=10-32 Tapped Through Thread, A=28, H=14, 3, Form: D, Thermoplastic Black (K0658.100A1)
- S & W Manufacturing Knobs