Shop All Leveling Mounts
S & W
Leveling Mount, Swivel Stud, M8, 1in Base
Mfr # NMS-SW0
Zoro # G3079605
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.06 in
- Load Capacity 750 lb
- Thread Size M8
- Leveling Mount Type Swiveling Stud
- Base Dia. 1 in
Product Information
- Brand S & W
- MFR # NMS-SW0
- Zoro # G3079605
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 2.06 in |
Thread Size | M8 |
Base Dia. | 1 in |
Bolt Length | 1.25 in |
Details
Item | Leveling Mount |
Load Capacity | 750 lb |
Leveling Mount Type | Swiveling Stud |
Finish | Stainless Steel |
Base | Stainless Steel w/ Non-Skid Pad |
Hex | 1/2 in |
Construction | Stainless Steel |
Includes | Locking Nut |
Base Material | Stainless Steel |
Thrust Pad Material | Non-Skid Pad |
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 1 in, Height 2.06 in, Load Capacity 750 lb, Thread Size M8, Construction Stainless Steel, Hex 1/2 in, Includes Locking Nut, Bolt Length 1.25 in, Finish Stainless Steel, Base Material Stainless Steel, Thrust Pad Material Non-Skid Pad, Base Stainless Steel w/ Non-Skid Pad
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL DOOR CONTROLS 1 in. Brass Thumbturn Mortise Lockbody for Adams Rite Type Storefront Door in Aluminum (TH1100-BT-AL)
- SESAMEE Sesamee Combination 2 1/4" shackle 437 padlock (EMC 437)
- ZORO SELECT Alnico 5 Holding Magnet, 18.5 lb. Pull (6XY71)
- IVES Black Stop FS18S (FS.10077)
- S & W Leveling Mount, Swivel Stud, 1-8, 5 in Base (BSNYLE510)
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. (SSW-2A)
- S & W Level Mount, Swivel Stud, 5/8-11, 2in Base (BNYLC23-EL)
- S & W Level Mount, Swivel Stud, 5/8-11, 2-1/2 in. (NSW-3AN)
- S & W Level Mount, Swivel Stud, 1/2-13, 2in Base (SNYLB24)
- S & W Level Mount, Swivel Stud, 1/4-20, 1in Base (NSSWD-0A)
- S & W Leveling Mount, Boltless, 5/8-11, 2 in Base (BSNYLC2-TEL)
- S & W Leveling Feet & Pads