Shop All Leveling Mounts
S & W
Leveling Mount, Swivel Stud, M20, 3 in Base
Mfr # MB-SW4
Zoro # G0969656
product price: $25.29
/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.5 in
- Load Capacity 7400 lb
- Thread Size M20
- Leveling Mount Type Swiveling Stud
- Base Dia. 3 in
Product Information
- Brand S & W
- MFR # MB-SW4
- Zoro # G0969656
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 3.5 in |
Thread Size | M20 |
Base Dia. | 3 in |
Bolt Length | 2 in |
Details
Item | Leveling Mount |
Load Capacity | 7400 lb |
Leveling Mount Type | Swiveling Stud |
Finish | Yellow Zinc |
Includes | Locking Nut |
Hex | 1-1/16 in |
Base | Steel |
Construction | Steel |
Base Material | Steel |
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 3 in, Height 3.5 in, Load Capacity 7400 lb, Thread Size M20, Construction Steel, Hex 1-1/16 in, Includes Locking Nut, Bolt Length 2 in, Finish Yellow Zinc-Plated, Base Material Steel, Base Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE OFFICE PRODUCTS Key Box, 15-3/4" H, 72 Units Capacity (196723)
- ELESA Latches for cabinets, CLTA.160 (CLT.)
- ZORO SELECT Furniture Glides, SelfStick, Rd, 1-1/4", PK4 (10G203)
- VON DUPRIN Lacquer Sprayed Aluminum Fitting 05033028 (05033028)
- S & W Level Mount, Anti-Vibe, 3/8-16, 1-1/4 in. (TSW-1L)
- S & W Leveling Mount, Boltless, 3/4-10, 3 in Base (NTS-4)
- S & W Level Mount, Swivel Stud, 3/8-16, 2in Base (BNYLA24-EL)
- S & W Level Mount, Swivel Stud, 1/4-20, 1in Base, Construction: Steel (BSW-0A)
- S & W Level Mount, Swivel Stud, 5/8-11, 3in Base (SNYLC34)
- S & W Level Mount, Swivel Stud, 1/2-13, 4in Base (BSNYLB44)
- S & W Level Mount, Swivel Stud, 5/8-11, 2-1/2 in. (BSW-3AN)
- S & W Leveling Feet & Pads